Shop All Packing Tapes
Shurtape
Packaging Tape, 48mm W, 100m L, PK6
Mfr # HP 200
Zoro # G1454098
original price:
$35.80
17% off
new price: $29.59
/pk 6, $4.93/ea
$29.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polypropylene
- Tape Adhesive Rubber
- Tape Thickness 1.8 mil
- Tape Width 48 mm
- Tape Length 100 m
Product Information
- Brand Shurtape
- MFR # HP 200
- Zoro # G1454098
- UPC # 040074024427
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 48 mm |
Tape Length | 100 m |
Tape Core Diameter | 3 in |
Width | 48mm |
Length | 100m |
Core Size | 3" |
Height | 1.88IN |
Size | 48mm x 100m |
Metric Tape Length | 100 m |
Imperial Tape Length | 110 yd |
Imperial Tape Width | 2 in |
Metric Tape Width | 48 mm |
Tape Roll Diameter | 4.44 in |
Description
Green, Tape Adhesive Rubber, Tape Application Hand, Tape Strength Rating Light Duty, Tape Tensile Strength 27 lb/in, Tape Thickness 1.8 mil, Imperial Tape Length 110 yd, Imperial Tape Width 2 in, Metric Tape Length 100 m, Metric Tape Width 48 mm, Min. Tape Performance Temp. -20 Degrees F, Max. Tape Performance Temp. 150 Degrees F, Packaging Tape, Package Configuration 6 Rolls per Carton, Series HP 200, Shelf Life 12 mo
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER OFFICE PRODUCTS Large Sales Order Books, 2-Part Carbonless White/Canary Yellow, 50 Sets, 300 Total Sets, 6PK (66106)
- BSC PREFERRED 14 x 10 x 5'' Flat Corrugated Boxes, 25PK (S-4986)
- DETECTAMET Metal Detectable Permanent Marker, Black Color Family, 10 PK (146-A06-P01-A08)
- PENDAFLEX Plastic Sorter, 0-30,000, 2-1/2"x23-1/4"x3/4", Taupe/Brown (PFX40652)
- SHURTAPE Shurtape Technologies 230970 Ap 015 Clr-96 mm 4 in. x 72 yards Acrylic Packaging Tape Roll (230970)
- SHURTAPE Carton Sealing Tape, Clear, PK6 (HP 100)
- SHURTAPE General Purpose Fiberglass Reinforced Strapping Tape 3/4'' x 60 Yards 18mm x 55m (562GS49018)
- SHURTAPE Fiberglass Reinforced Tape, 2in. x 60 yds., Fiberglass Reinforced Poly 100LB. Clr, 4.5 mil., 1 Roll (101230)
- SHURTAPE Carton Tape, Clear, 48mm x 914m, PK6 (HP 200)
- SHURTAPE Carton Sealing Tape, Clear, 72mm W, PK24 (HP 500)
- SHURTAPE Packaging Tape, 100m Lx 48mm W, Clear, PK36 (AP 101)
- Shurtape Packing Tape & Dispensers