Shop All Packing Tapes
Shurtape
Packaging Tape, 48mm W, 100m L, PK6
Mfr # HP 200
Zoro # G1453702
original price:
$46.68
20% off
new price: $36.95
/pk 6, $6.16/ea
$36.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polypropylene
- Tape Adhesive Rubber
- Tape Thickness 1.8 mil
- Tape Width 48 mm
- Tape Length 100 m
Product Information
- Brand Shurtape
- MFR # HP 200
- Zoro # G1453702
- UPC # 040074024410
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 48 mm |
Tape Length | 100 m |
Tape Core Diameter | 3 in |
Length | 100m |
Width | 48mm |
Height | 1.88IN |
Size | 48mm x 100m |
Core Size | 3" |
Imperial Tape Width | 2 in |
Metric Tape Width | 48 mm |
Metric Tape Length | 100 m |
Tape Roll Diameter | 4.44 in |
Imperial Tape Length | 110 yd |
Description
Red, Tape Adhesive Rubber, Tape Application Hand, Tape Strength Rating Light Duty, Tape Tensile Strength 27 lb/in, Tape Thickness 1.8 mil, Imperial Tape Length 110 yd, Imperial Tape Width 2 in, Metric Tape Length 100 m, Metric Tape Width 48 mm, Min. Tape Performance Temp. -20 Degrees F, Max. Tape Performance Temp. 150 Degrees F, Packaging Tape, Package Configuration 6 Rolls per Carton, Series HP 200, Shelf Life 12 mo, ASTM D 1974, Tape Adhesive Strength 44 oz/in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Literature Mailers, 11-3/4" x 10-3/4" x 2-1/4", White, 50/Bundle (55VK69)
- SAUNDERS 8-1/2" x 12" Clipboard, Silver (13031)
- AVERY MARKS A LOT Desk-Style Dry Erase Marker, Broad Chisel Tip, Black, PK12 (24408)
- CHESTERFIELD LEATHER Single Self Stacking Legal Tray (CH874520)
- SHURTAPE Shurtape Technologies 230970 Ap 015 Clr-96 mm 4 in. x 72 yards Acrylic Packaging Tape Roll (230970)
- SHURTAPE Fiberglass Reinforced Tape, 2in. x 60 yds., Fiberglass Reinforced Poly 100LB. Clr, 4.5 mil., 1 Roll (101230)
- SHURTAPE Shurtape AP 101 Carton Sealing Tape 3 x 110 Yds 16 Mil Clear (230959)
- SHURTAPE Carton Tape, Clear, 48mm x 100m, PK36 (HP 200)
- SHURTAPE Carton Sealing Tape, 48mm W, 1.8 mil, PK36 (PP 810)
- SHURTAPE Hp100 48 X 100M Gp Hot Melt Bopp Film Packaging Tape - Clear (140074010920)
- SWIFT RESPONSE Swift Response 240241 5 ft. x 4 in. Clear Waterproof Repair Flex Tape (240241)
- Shurtape Packing Tape & Dispensers