Shop All Packing Tapes
Shurtape
Packaging Tape, 48mm W, 100m L, 2 mil Thick, Clear, Standard Duty, 6 Pack
Mfr # AP 201
Zoro # G1454089
original price:
$29.39
39% off
new price: $17.85
/pk 6, $2.98/ea
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polypropylene
- Tape Adhesive Acrylic
- Tape Thickness 2 mil
- Tape Width 48 mm
- Tape Length 100 m
Product Information
- Brand Shurtape
- MFR # AP 201
- Zoro # G1454089
- UPC # 040074024731
- Country of Origin Malaysia
- Category Packing Tapes
Dimensions
Tape Width | 48 mm |
Tape Length | 100 m |
Tape Core Diameter | 3 in |
Width | 48mm |
Length | 100m |
Size | 48mm x 100m |
Height | 1.89IN |
Core Size | 3" |
Tape Roll Diameter | 4.52 in |
Imperial Tape Length | 110 yd |
Metric Tape Length | 100 m |
Imperial Tape Width | 2 in |
Metric Tape Width | 48 mm |
Description
Clear, Tape Adhesive Acrylic, Tape Application Hand, Tape Strength Rating Standard Duty, Tape Tensile Strength 24 lb/in, Tape Thickness 2 mil, Imperial Tape Length 110 yd, Imperial Tape Width 2 in, Metric Tape Length 100 m, Metric Tape Width 48 mm, Min. Tape Performance Temp. -20 Degrees F, Max. Tape Performance Temp. 180 Degrees F, Packaging Tape, Package Configuration 6 Rolls per Carton, Series AP 201, Shelf Life 12 mo, FDA Indirect Contact CFR 21, Tape Adhesive Strength 22 oz/in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Retractable Center of Gravity Pen, Medium 1.0 mm, Black (PIL36182)
- PARTNERS BRAND Corrugated Carrying Cases, 20" x 11 3/8" x 5 1/2", White, 10/Bundle (MCC5)
- UNIVERSAL ONE Paper Clip, Jumbo, Smooth, PK1000 (UNV72220)
- ZORO SELECT Tape Dispenser Wiper, 3-1/8"H x 3-7/64"L (52WX77)
- SHURTAPE Carton Sealing Tape, Tan, 48mm x 100m, PK36 (HP 200)
- SHURTAPE Carton Sealing Tape, Clear, 1.8 mil Thick (207149)
- SHURTAPE Packaging Tape, 48mm W, 100m L, PK6 (AP 101)
- SHURTAPE Tape, AP 401 Clear, 100M, 3x110 yd, PK24 (230976)
- SHURTAPE Carton Sealing Tape, Clear, 48mm W, PK36 (HP 500)
- SHURTAPE Packaging Tape, 100m L x 48mm W, Clear, PK6 (HP 235)
- GENERAL SUPPLY Gummed Kraft Sealing Tape, 3" Core, 2" x 600 ft., Brown, 12/Carton (UNV2163)
- Shurtape Packing Tapes