Shop All Packing Tapes
Shurtape
Packaging Tape, 100m L x 72mm W, Clear, PK6
Mfr # HP 232
Zoro # G4877979
product price: $41.15
/pk 6, $6.86/ea
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polypropylene
- Tape Adhesive Rubber
- Tape Thickness 1.9 mil
- Tape Width 72 mm
- Tape Length 100 m
Product Information
- Brand Shurtape
- MFR # HP 232
- Zoro # G4877979
- UPC # 040074024151
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 72 mm |
Tape Length | 100 m |
Tape Core Diameter | 3 in |
Width | 72mm |
Diameter | 4-7/16" |
Length | 100m |
Size | 72mm x 100m |
Core Size | 3" |
Height | 2.835IN |
Tape Roll Diameter | 4.43 in |
Metric Tape Width | 72 mm |
Metric Tape Length | 100 m |
Imperial Tape Width | 3 in |
Imperial Tape Length | 110 yd |
Description
Clear, Tape Adhesive Rubber, Tape Application Hand, Tape Strength Rating Light Duty, Tape Tensile Strength 27 lb/in, Tape Thickness 1.9 mil, Imperial Tape Length 110 yd, Imperial Tape Width 3 in, Metric Tape Length 100 m, Metric Tape Width 72 mm, Min. Tape Performance Temp. -20 Degrees F, Max. Tape Performance Temp. 100 Degrees F, Packaging Tape, Package Configuration 6 Rolls per Carton, Series HP 232, Shelf Life 12 mo, CID A-A-1684C, Tape Adhesive Strength 30 oz/in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER Received w/ Date, Label, 2", Round, Pk500 (BLT28)
- C-LINE PRODUCTS 1" Binder, Label Holder, Pk12 (70013)
- BOSTITCH Punch, 3-Hole, Fixed, Std, Srbk (HP12)
- EXPO Marker, Wet-Erase, , Fine Point, 12/DZ, AST PK (SAN2134347)
- SHURTAPE Carton Sealing Tape, Clear, 48mm W, PK36 (HP 500)
- SHURTAPE Carton Sealing Tape, 2", 110Yds, Clear, 1.6 Mil (207142)
- SHURTAPE Packaging Tape, Hot Melt, Extremel, PK 36 (HP 800)
- SHURTAPE Carton Sealing Tape, Clear, 1.8 mil Thick (231044)
- SHURTAPE Packaging Tape, 72mm W, 100m L, PK6 (HP 200)
- SHURTAPE Carton Sealing Tape, 48mm x 100m, Tan, PK36 (AP 201)
- SCOTCH TAPE MOUNTING CLR 1""X60"" (410H)
- Shurtape Packing Tapes