Shop All Masking Tapes
Shurtape
Masking Tape, Red, 12mm x 55m, PK72
Mfr # CP 631
Zoro # G5237565
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Red
- Tape Width 12 mm
- Tape Length 55 m
- Shape Continuous Roll
- Material Colored crepe paper
Product Information
- Brand Shurtape
- MFR # CP 631
- Zoro # G5237565
- UPC # 683615781894
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 12 mm |
Tape Length | 55 m |
Width | 12 mm |
Length | 4.629IN |
Dia. | 4.63" |
Tape Core Diameter | 3 in |
Size | 12mm x 55m |
Height | 0.472IN |
Core Size | 3" |
Metric Tape Width | 12 mm |
Imperial Tape Length | 60 yd |
Metric Tape Length | 55 m |
Imperial Tape Width | 0.5 in |
Description
Adhesion to Steel 30 oz/in, Tape Brand SHURTAPE, Clean Removal Time Not Rated, Common Industry Light Applications, Indoor Only, Imperial Tape Length 60 yd, Imperial Tape Width 0.5 in, Maximum Tape Performance Temperature 150 Degrees F, Minimum Tape Performance Temperature 60 Degrees F, Continuous Roll, Series CP 631, Surface Compatibility Glass, Metal, Paper, Vinyl, Tape Adhesive Material Rubber, Tape Backing Material Crepe Paper, General Purpose Masking Tape, Metric Tape Length 55 m
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Wood Glue, Honey Cream, 8 oz, Bottle (235018)
- TAPECASE Surface Protection Tape, 12 In. x 600 Ft. (15C706)
- GORILLA GLUE Spray Adhesive, Clear, 24 hr Full Cure, 14 oz, Aerosol Can (4500102)
- SILICONE I GE Window & Door Clear Silicone 1 Window and Door Caulk Sealant 10.1 oz (2795576)
- SHURTAPE Shurtape Contractor Grade High Adhesion Masking Tape, Natural, 48mm x 55m - Case of 24 (132716)
- SHURTAPE Masking Tape, Blue, 36mm x 55m (CP 27)
- SHURTAPE Shurtape General Purpose, Medium-High Adhesion Masking Tape, Natural, 48mm x 55m - Case of 24 (120407)
- SHURTAPE Masking Tape, 48mm x 55m, Natural, PK24 (CP 101)
- SHURTAPE Masking Tape, 24mm x 55m, Roll, PK36 (CP 105)
- SHURTAPE Masking Tape, Blue, 1 in. x 60 yd. (CP 27)
- ZORO SELECT Masking Tape, Paper, Orange, 1", PK36 (TC602-Orange)
- Shurtape Masking Tapes