Shop All Masking Tapes
Shurtape
Masking Tape, Natural, 24mm x 55m
Mfr # CP 83
Zoro # G5237504
product price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Tan
- Tape Width 24 mm
- Tape Length 55 m
- Shape Continuous Roll
- Material Crepe paper
Product Information
- Brand Shurtape
- MFR # CP 83
- Zoro # G5237504
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 24 mm |
Tape Length | 55 m |
Width | 24 mm |
Length | 4.755IN |
Tape Core Diameter | 3 in |
Dia. | 4.76" |
Height | 0.94IN |
Size | 24mm x 55m |
Core Size | 3" |
Metric Tape Length | 55 m |
Imperial Tape Width | 0.9 in |
Imperial Tape Length | 60 yd |
Metric Tape Width | 24 mm |
Description
Adhesion to Steel 41 oz/in, Tape Brand SHURTAPE, Clean Removal Time Not Rated, Common Industry Assembly & Manufacturing, Construction, Warehouse, Indoor Only, Imperial Tape Length 60 yd, Imperial Tape Width 0.9 in, Maximum Tape Performance Temperature 150 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Continuous Roll, Series CP 83, Surface Compatibility Concrete, Glass, Metal, Polyethylene (PE), Stone, Wood, Tape Adhesive Material Rubber, Tape Backing Material Crepe Paper
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Needle, Disposable Luer Lock PTFE 10 PK Black (5FVL5)
- VIGIL ANTISLIP Sealant, 10.1 oz, Cartridge, White, Hybrid Base (12-265)
- DAP Siding & Window Sealant, 10.1 oz, Cartridge, White, Advanced Polymer Base (00801)
- 3M Duct Tape, Red, 55m., PK24 (8979N)
- SHURTAPE Masking Tape, 48mm x 55m, 20 lb./in., PK24 (CP 107)
- SHURTAPE Masking Tape, 1.9 in W, 60 yd, Gold, PK3 (CP 225)
- SHURTAPE Flatback Masking Tape, Kraft, Dia., PK12 (FP 097)
- SHURTAPE Shurtape Utility Grade High Adhesion Masking Tape, Natural, 48mm x 55m - Case of 24 (101536)
- SHURTAPE Masking Tape, Red, 12mm x 55m, PK72 (CP 631)
- SHURTAPE Masking Tape, 18mm x 55m, Natural, PK48 (CP 083)
- TAPECASE Masking Tape, Green, 2 In. x 72 Yd. (15C572)
- Shurtape Masking Tapes