Shop All Masking Tapes
Shurtape
Masking Tape, Green, 24mm, PK36
Mfr # CP 631
Zoro # G0259117
product price: $153.99
/pk 36, $4.28/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Green
- Tape Width 24 mm
- Tape Length 55 m
- Shape Continuous Roll
- Material Colored crepe paper
Product Information
- Brand Shurtape
- MFR # CP 631
- Zoro # G0259117
- UPC # 094728490847
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 24 mm |
Tape Length | 55 m |
Width | 24 mm |
Length | 4.865IN |
Tape Core Diameter | 3 in |
Dia. | 4.95" |
Size | 24mm x 55m |
Height | 0.945IN |
Core Size | 3" |
Imperial Tape Width | 0.9 in |
Metric Tape Length | 55 m |
Metric Tape Width | 24 mm |
Imperial Tape Length | 60 yd |
Description
Adhesion to Steel 30 oz/in, Tape Brand SHURTAPE, Clean Removal Time Not Rated, Common Industry Light Applications, Indoor Only, Imperial Tape Length 60 yd, Imperial Tape Width 0.9 in, Maximum Tape Performance Temperature 150 Degrees F, Minimum Tape Performance Temperature 60 Degrees F, Continuous Roll, Series CP 631, Surface Compatibility Glass, Metal, Paper, Vinyl, Tape Adhesive Material Rubber, Tape Backing Material Crepe Paper, General Purpose Masking Tape, Metric Tape Length 55 m
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SILVERTAPE Foam Tape, Clear, 1 in. L, 1 in. W, PK36 (1x15310/36)
- POLYKEN Gaffers Tape, 11.5 mil, 1 In x 55 yd, White (510)
- DEVCON 5 Minute High Strength Epoxy 0.84 oz (20845)
- POLYKEN Fire Retardant Duct Tape, White, 3 in. W (225FR-3)
- SHURTAPE Masking Tape, Yellow, 24mm, PK36 (CP 631)
- SHURTAPE Masking Tape, White, 24mm, PK36 (CP 631)
- SHURTAPE Masking Tape, 1.9 in W, 60 yd, Gold, PK3 (CP 225)
- SHURTAPE Shurtape General Purpose, Medium-High Adhesion Masking Tape, Natural, 18mm x 55m - Case of 48 (206932)
- SHURTAPE Masking Tape, Natural, 48mm x 55m (CP 83)
- SHURTAPE Masking Tape, 24mm x 55m, Natural, PK36 (CP 101)
- 3M Masking Tape, Green, 2-54/64" W, Circle, PK8 (401+)
- Shurtape Masking & Painter's Tape