Shop All Masking Tapes
Shurtape
Masking Tape, Blue, 36mm x 55m
Mfr # CP 27
Zoro # G3601857
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Blue
- Tape Width 36 mm
- Tape Length 55 m
- Shape Continuous Roll
- Material Crepe paper
Product Information
- Brand Shurtape
- MFR # CP 27
- Zoro # G3601857
- UPC # 040074001718
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 36 mm |
Tape Length | 55 m |
Width | 36 mm |
Length | 4.674IN |
Tape Core Diameter | 3 in |
Dia. | 4.67" |
Size | 36mm x 55m |
Core Size | 3" |
Height | 1.417IN |
Metric Tape Length | 55 m |
Metric Tape Width | 36 mm |
Imperial Tape Length | 60 yd |
Imperial Tape Width | 1.4 in |
Description
Adhesion to Steel 32 oz/in, Tape Brand SHURTAPE, Clean Removal Time 14 day, Common Industry Metalworking, Indoor and Outdoor, Imperial Tape Length 60 yd, Imperial Tape Width 1.4 in, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Continuous Roll, Series CP 027, Surface Compatibility Glass, Metal, Wood, Tape Adhesive Material Rubber, Tape Backing Material Crepe Paper, Tape Sub-Type Multi-Surface Painter's Tape, Painter's Tape
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NASHUA Duct Tape, 1 in. W, 60 yd. L, Black, PK48 (203)
- ZORO SELECT PTFE Joint Sealant, 3/4 x 15 Ft (21TF50)
- SEALEX Joftt Sealant, 3/16 ft. W, White, 75 ft. L (SX0000-0188-0075)
- SIKAFLEX Sikaflex 15 LM Elastomeric Sealant- 20oz Sausage- Dark Bronze (SL-SK-SF15LM-20-DB)
- SHURTAPE Flatback Masking Tape, Kraft, Dia., PK16 (FP 097)
- SHURTAPE Masking Tape, 24mm x 55m, Natural, PK36 (CP 101)
- SHURTAPE Masking Tape, Tan, 60 yd L, 13/16" W, PK48 (206932)
- SHURTAPE FrogTape FrogTape Performance Grade High Temp Masking Tape, Pink, 48mm x 55m -Case of 24 (105335)
- SHURTAPE Masking Tape, 24mm X 55m Org., PK36 (CP 631)
- SHURTAPE Masking Tape, Yellow, 48mm x 55m (CF 160)
- WILDE TOOL PUNCH LONG TAPER SET 5 PIECE (PLT 5.NP/VP)
- Shurtape Masking & Painter's Tape