Shop All Masking Tapes
Shurtape
Masking Tape, 48mm x 55m, 4.3 mil, PK24
Mfr # CP 105
Zoro # G0075461
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Tan
- Tape Width 48 mm
- Tape Length 55 m
- Shape Continuous Roll
- Material Crepe paper
Product Information
- Brand Shurtape
- MFR # CP 105
- Zoro # G0075461
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 48 mm |
Tape Length | 55 m |
Width | 48 mm |
Length | 4.612IN |
Dia. | 4.61" |
Tape Core Diameter | 3 in |
Size | 48mm x 55m |
Height | 1.89IN |
Core Size | 3" |
Imperial Tape Length | 60 yd |
Metric Tape Width | 36 mm |
Metric Tape Length | 55 m |
Imperial Tape Width | 1.4 in |
Description
Adhesion to Steel 25 oz/in, Tape Brand SHURTAPE, Clean Removal Time Not Rated, Common Industry Construction, Indoor Only, Imperial Tape Length 60 yd, Imperial Tape Width 1.4 in, Maximum Tape Performance Temperature 150 Degrees F, Minimum Tape Performance Temperature 60 Degrees F, Continuous Roll, Series CP 105, Surface Compatibility Concrete, Glass, Metal, Polyethylene (PE), Stone, Wood, Tape Adhesive Material Rubber, Tape Backing Material Crepe Paper, General Purpose Masking Tape
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABATRON Putty 256 oz Size, Pail Beige WoodEpox (WE2GKR)
- SIKA General Purpose Acetoxy Cure Silicone -Clear (SIKASIL GP-C)
- LOCTITE Multiple Ratio Two-Part Applicator, Black, 1:1, 2:1, 4:1, 10:1 Mixing Ratio (2693823)
- KOOL SEAL Roof Repair, 1 gal, Can, Black (KS0083600-16)
- SHURTAPE Masking Tape, 24mm X 55m Lt. Grn., PK36 (CP 631)
- SHURTAPE Shurtape Technologies PC658 Tape Bottom Bd 100757 - 2 in. x 36 yards (PC658)
- SHURTAPE Masking Tape, Natural, 24mm x 55m (CP 106)
- SHURTAPE Masking Tape, 2", 60Yds, Tan, 5 Mil (101008)
- SHURTAPE Masking Tape, 72mm x 55m, 4.8 mil, PK16 (CP 106)
- SHURTAPE Masking Tape, Green, 48mm x 55m (CP 150)
- ZORO SELECT Masking Tape, Paper, Blue, PK36 (TC602-1"X60YD-LTBL(CA-36))
- Shurtape Masking & Painter's Tape