Shop All Duct Tapes
Shurtape
Gaffers Tape, 50m x 72mm, Black, Pk16
Mfr # P- 628
Zoro # G7629675
product price: $730.99
/pk 16, $45.69/ea
Free Shipping & Returns
$730.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Family Black
- Duct Tape Width 72 mm
- Duct Tape Length 50 m
- Performance Temp. 50 Degrees to 180 Degrees F
- Material Matte-finish coated cloth
Product Information
- Brand Shurtape
- MFR # P- 628
- Zoro # G7629675
- UPC # 683615781726
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 72 mm |
Duct Tape Length | 50 m |
Diameter | 6.083 |
Width | 6.083IN |
Length | 6.083IN |
Size | 72mm x 50m |
Height | 2.835IN |
Core Size | 3" |
Imperial Tape Length | 54 yd |
Metric Tape Length | 50 m |
Metric Tape Width | 71.9 mm |
Imperial Tape Width | 2 13/16 in |
Description
Tape Thickness 10.75 mil, Tape Brand SHURTAPE, Common Industry General Maintenance & Repair, Indoor Only, Imperial Tape Length 54 yd, Imperial Tape Width 2 13/16 in, Maximum Tape Performance Temperature 180 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Continuous Roll, Series P- 628, Tape Backing Material Vinyl Coated Cloth, Tape Adhesive Material Rubber, Residue-Free Gaffer's Tape, Adhesion to Steel 75 oz/in, Metric Tape Length 50 m, Metric Tape Width 71.9 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUIKRETE Acrylic Fortifier Qt (861014)
- RUST-OLEUM 1 gal Sealer, Low Gloss Finish, Clear, Water Base (317928)
- LOCTITE Adhesive Marine Pl Fast 10Oz (2016891)
- SHARKBITE SILICON WRAP BRASS FTTNG (25406A)
- SHURTAPE Gaffers Tape, 50m x 48mm, Red, PK24 (P- 628)
- SHURTAPE Duct Tape, 55m L, Adhesion 131 oz/in, Black (PC 009 BLK-48mm x 55m-24 rls/cs)
- SHURTAPE Duct Tape, 55m L, White (PC 009 WHI-48mm x 55m-24 rls/cs)
- SHURTAPE Duct Tape, 48mm x 55m, Olive, PK24 (PC 622)
- SHURTAPE Duct Tape, 48mm x 55m, 9 mil, Silver (PC 600)
- SHURTAPE Duct Tape, 48mm x 55m, Black, PK24 (PC 622)
- GORILLA GLUE Gorilla Tape Tough&Wide (6003001)
- Shurtape Duct Tapes