Shop All Foil Tape
Shurtape
Foil Tape, 72mm x 46m, 4.0 mil
Mfr # AF 975CT
Zoro # G5245861
product price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 72mm
- Length 5.338IN
- Duct Tape Length 46m
- Performance Temp. -20 Degrees to 260 Degrees F
- Material 2 mil, dead-soft aluminum foil
Product Information
Dimensions
Duct Tape Width | 72mm |
Length | 5.338IN |
Duct Tape Length | 46m |
Width | 5.338IN |
Tape Width | 72 mm |
Tape Core Diameter | 3 in |
Diameter | 5.34" |
Tape Length | 46 m |
Size | 72mm x 46m |
Height | 2.835IN |
Imperial Tape Width | 2 13/16 in |
Metric Tape Length | 45.7 m |
Metric Tape Width | 72 mm |
Imperial Tape Length | 50 yd |
Description
Foil Tape, Tape Brand SHURTAPE, Brand and Series Shurtape AF 975, Common Industry Construction, Environment Indoor and Outdoor, Imperial Tape Length 50 yd, Imperial Tape Width 2 13/16 in, Imperial Tape WxL 2 13/16 in x 50 yd, Maximum Tape Performance Temperature 260 Degrees F, Minimum Tape Performance Temperature -20 Degrees F, Temperature Range -20 Degrees to 260 Degrees F, Product Form Continuous Roll, Series AF 975, Tape Adhesive Material Acrylic, Tape Backing Material Aluminum
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY Cement, Brush-Top Can, 32 fl oz, Clear (31020V)
- SCOTCH 1.3" x 40' Black Scotch Outdoor Carpet Tape for Concrete Patio's/Decks (CT3010)
- GEOCEL Roof Sealant, 10 oz, Cartridge, White, Hybrid Base (GC55101)
- ANTI-SEIZE TECHNOLOGY Pipe Thread Sealant 9.6 fl oz, Brush-Top Can, Sof-Set, Yellow, Paste (29010)
- SHURTAPE Foil Tape, 48mm x 46m, 4.0 mil (AF 975CT)
- SHURTAPE Duct Tape, 46m L, Silver (AF 984)
- SHURTAPE Foil Tape, 3 In x 100 ft., 17 mil (SF 685)
- SHURTAPE Duct Tape, 100 ft. L, Silver (SF 686)
- 3M Foil/Reinforced Tape, 0.125" x 5 yd. (1430)
- TAPECASE Glass Foil Tape, 1 In. x 36 Yd., Silver (15D642)
- 3M Foil Tape with Liner, 2In. x 5 Yd., Silver (433L)
- Shurtape Foil Tape