Shop All Anti-slip tapes, Treads & Stair Nosings
Shurtape
Film Tape, White, 50mm x 33m, PK24
Mfr # VP 410
Zoro # G3788269
product price: $123.99
/pk 24, $5.17/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Flim: Polyvinylchloride (SPVC), Adhesive: Non-Corrosive Natural Rubber
- Length 33m
- Thickness 0.13mm
- Standards CID A-A-1689B, Type 1, Class 2
- Tensile Strength 13 lbs/in width
Product Information
- Brand Shurtape
- MFR # VP 410
- Zoro # G3788269
- Country of Origin Greece
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 50mm |
Length | 33m |
Core Size | 3" |
Height | 2.0IN |
Size | 50mm x 33m |
Details
Item | Line Set Tape |
Color | White |
Material | Flim: Polyvinylchloride (SPVC), Adhesive: Non-Corrosive Natural Rubber |
Thickness | 0.13mm |
Standards | CID A-A-1689B, Type 1, Class 2 |
Tensile Strength | 13 lbs/in width |
Adhesive | Natural rubber adhesive |
Elongation | 200% |
Weight | 0.801LB |
Adhesion to Steel | 20 oz/in width |
Performance Temperature Range | 20 F - 140 F |
Description
Film Tape, Package Quantity 24
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAT WORKWEAR Trademark Banner Long Sleeve Tee, Black (1510034-016)
- JACKSON SAFETY 34-65 Iruv 5.0 Faceshield 3002810 (138-29080)
- PFANNER Protos Integral ARBORIST Helmet - White & Black (PROTOS-WB)
- SPEAKMAN Ball Valve Repair (RPG20-1922)
- SHURTAPE Film Tape, Green, 50mm x 33m, PK24 (202851)
- SHURTAPE Film Tape, Black, 50mm x 33m, PK24 (VP 410)
- HY-KO 36In Aluminum Amber Driveway Marker, 24PK (A10138)
- ZORO SELECT Reflective Marking Tape, Solid, Orange, 4"W (RF8OR)
- ROPPE Vinyl Light Duty Ribbed Stair Tread Square Nose 12.41in x 42in Black (42161P100)
- CONDOR Anti-Slip Tape, Black/Yellow, 2inx60ft (GRAN13541)
- MUTUAL INDUSTRIES 6" X 60’ Hazard Stripe Non Skid (17796-0-6000)
- Shurtape Anti-slip tapes, Treads & Stair Nosings