Shop All Filament Tapes
Shurtape
Filament Tape, 55mLx48mmW, 150lb./in., PK24
Mfr # GS 500
Zoro # G0075577
product price: $264.99
/pk 24, $11.04/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polypropylene
- Reinforced Tape Yes
- Tape Adhesive Hot Melt Resin
- Tape Thickness 5.2 mil
- Tape Width 2 in
Product Information
- Brand Shurtape
- MFR # GS 500
- Zoro # G0075577
- Country of Origin United States
- Category Filament Tapes
Dimensions
Tape Width | 2 in |
Tape Length | 180 ft |
Length | 55m |
Tape Core Diameter | 3 in |
Width | 48mm |
Size | 48mm x 55m |
Core Size | 3" |
Height | 1.88IN |
Tape Roll Diameter | 5 in |
Description
Strapping Tape, Series GS, Tape Strength Rating Standard Duty, Tape WxL 2 in x 180 ft, Tape Thickness 5.2 mil, Tape Tensile Strength 150 lb/in, Min. Tape Performance Temp. -10 Degrees F, Max. Tape Performance Temp. 150 Degrees F, Tape Backing Material Polypropylene, Package Configuration Case, Shelf Life 12 mo, Standards FDA Indirect Contact CFR 21, 175.105, FDA Indirect Contact CFR 21, 177.1520, Tape Adhesive Hot Melt Resin, Tape Adhesive Strength 70 oz/in, Tape Color White
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 20" x 10" x 12", Kraft, 25/Bundle (11A786)
- C-LINE PRODUCTS Poly Binder Pockets, Clear (C-33462)
- UWE NTEP Scale, 6000 g, 2 g, Legal For Trade, Toploader, Portion Weigher, Backlit Display, Auto-Tare (XM-6000)
- FELLOWES Powershred LX220 Micro Cut Shredder, 20 Manual Sheet Capacity, Black (5015401)
- SHURTAPE Filament Tape, 24mm x 55m, 5.4 mil, PK36 (GS 501)
- SHURTAPE Filament Tape, 12mm x 55m, 5.4 mil, PK72 (GS 501)
- SHURTAPE Filament Tape, 12mm x 55m, 4.8 mil, PK72 (GS 490)
- SHURTAPE Filament Tape, 48mm x 55m, 4.8 mil, PK24 (GS 490)
- SHURTAPE Filament Tape, 55mLx24mmW, 150lb./in., PK36 (GS 500)
- SHURTAPE Packaging Tape, 55m L, Clear, 4-47/64" dia. (GS 490)
- SCOTCH Filament Tape, Polypropylene, Clear, PK72 (897)
- Shurtape Packing Tape & Dispensers