Shop All Electrical Tapes
Shurtape
Electrical Tape, 7 mil Thick, 66 ft. L
Mfr # EV 057
Zoro # G2478441
original price:
$1.95
8% off
new price: $1.79
/ea
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Green
- Tape Width 3/4 in
- Tape Length 66 ft
- Material Monomeric Polyvinylchloride (PVC)
- Tape Tensile Strength 16 lb/in
Product Information
- Brand Shurtape
- MFR # EV 057
- Zoro # G2478441
- UPC # 040074023581
- Country of Origin China
- Category Electrical Tapes
Dimensions
Tape Width | 3/4 in |
Tape Length | 66 ft |
Width | 3.063IN |
Length | 3.063IN |
Tape Core Diameter | 1 1/2 in |
Height | 0.75IN |
Core Size | 1.5" |
Size | 3/4" x 66ft |
Imperial Tape Width | 3/4 in |
Metric Tape Length | 20 m |
Imperial Tape Length | 66 ft |
Metric Tape Width | 19 mm |
Description
Insulating Electrical Tape, General Purpose, Vinyl, Tape Adhesive Material Rubber, 3/4 in, 66 ft, 7 mil, SHURTAPE, Series EV 57, Green, Minimum Tape Performance Temperature 32 Degrees F, Maximum Tape Performance Temperature 176 Degrees F, Voltage Rating 600 V, Continuous Roll, Single-Sided
Documents & Resources
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURTAPE Duct Tape, 55m L, 5-7/32 in. D, Red (PC 009 RED-48mm x 55m-24 rls/cs)
- PERMATEX Black Silicone Adhsv 3Oz (81158)
- NASHUA Duct Tape, 1-1/2 In x 60 yd, 11 mil, Silver (398)
- SUREBONDER All Purpose Adhesive, clear, 5/8 in Dia, 10 in L, 10 sec Begins to Harden, 53 PK (Q711-5P)
- SHURTAPE Electrical Tape, 7 mil Thick, 66 ft. L (EV 057)
- SHURTAPE Vinyl Electrical Tape, 3/4 in x 66 ft, 7 mil thick, Black, 1 Pack (EV 057)
- SHURTAPE Shurtape EV 057B Black Electrical Tape, EV 57 3/4" X 66', 7 mil, Black (200782)
- SHURTAPE 0.75 in. x 66 ft. PVC Electrical Tape 7 Mil (689-EV-57)
- SHURTAPE Electrical Tape, 3/4", 66', Black, 7 Mil (200782)
- 3M Safety Stripe Tape 767DC, Red/W, PK12 (767)
- 3M Embossed Foil Tape, 1/2In. x 6 Yd., Silver (1267)
- Shurtape Electrical Tapes