Shop All Foil Tape
Shurtape
Duct Tape, 55m L, 4.2 mil, Silver
Mfr # AF 100
Zoro # G4443437
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Family Metallic
- Duct Tape Width 2-1/2"
- Length 2.835IN
- Duct Tape Length 60 yd.
- Performance Temp. -20 Degrees to 260 Degrees F
Product Information
Dimensions
Duct Tape Width | 2-1/2" |
Length | 2.835IN |
Duct Tape Length | 60 yd. |
Width | 5.349IN |
Tape Length | 55 m |
Diameter | 2-27/32" |
Tape Width | 72 mm |
Tape Core Diameter | 3 in |
Height | 5.349IN |
Size | 72mm x 55m |
Metric Tape Width | 72 mm |
Imperial Tape Width | 2 13/16 in |
Metric Tape Length | 55 m |
Imperial Tape Length | 60 yd |
Description
Foil Tape, Tape Brand SHURTAPE, Brand and Series Shurtape AF 100, Common Industry Construction, Environment Indoor and Outdoor, Imperial Tape Length 60 yd, Imperial Tape Width 2 13/16 in, Imperial Tape WxL 2 13/16 in x 60 yd, Maximum Tape Performance Temperature 260 Degrees F, Minimum Tape Performance Temperature -20 Degrees F, Temperature Range -20 Degrees to 260 Degrees F, Product Form Continuous Roll, Series AF 100, Tape Adhesive Material Acrylic, Tape Backing Material Aluminum
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALEX Joftt Sealant, 1/4 ft. W, White, 500 ft. L (SX0000-0250-0500)
- 3M Masking Tape, Green, 15/64" W, Circle, PK96 (401+)
- 3M 3M 4930 VHB Tape 1" circle, White, 25 mil, 250PK (4930)
- VIBRA-TITE Threadlocker, VIBRA-TITE 140, Red, High Strength, Liquid, 10 mL Bottle (14010)
- SHURTAPE Foil Tape, 3 In x 100 ft., 17 mil (SF 685)
- SHURTAPE Duct Tape, 46m L, Silver (AF 984)
- SHURTAPE Duct Tape, 100 ft. L, Silver (SF 686)
- SHURTAPE Foil Tape, 48mm x 46m, 4.0 mil (AF 975CT)
- SHURTAPE Foil Tape, 72mm x 46m, 4.0 mil (AF 975CT)
- 3M Foil/Reinforced Tape, 0.125" x 5 yd. (1430)
- 3M Foil Tape, 2 In., Shiny Silver, PK50 (425)
- Shurtape Foil Tape