Shop All Duct Tapes
Shurtape
Duct Tape, 55m L, 14 mil, Silver
Mfr # PC 857
Zoro # G4443498
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Family Metallic
- Duct Tape Width 48 mm
- Duct Tape Length 55 m
- Performance Temp. 50 Degrees to 212 Degrees F
- Material Waterproof polyethylene film with a cloth carrier
Product Information
- Brand Shurtape
- MFR # PC 857
- Zoro # G4443498
- UPC # 040074019638
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 48 mm |
Duct Tape Length | 55 m |
Diameter | 6.681 |
Width | 6.681IN |
Length | 1.89IN |
Height | 6.681IN |
Size | 48mm x 55m |
Core Size | 3" |
Metric Tape Width | 48 mm |
Metric Tape Length | 55 m |
Imperial Tape Width | 1 7/8 in |
Imperial Tape Length | 60 yd |
Description
Tape Thickness 14 mil, Tape Brand SHURTAPE, Common Industry Construction, General Maintenance & Repair, Indoor and Outdoor, Imperial Tape Length 60 yd, Imperial Tape Width 1 7/8 in, Maximum Tape Performance Temperature 212 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Continuous Roll, Series PC 857, Tape Backing Material Polyethylene Coated Cloth, Tape Adhesive Material Rubber, Tape Sub-Type UL-Printed Duct Tape, Duct & Repair Tape, Adhesion to Steel 70 oz/in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Sealant, 600 mL, SausaPack, White, Silane Modified Polymer Base (740 UV)
- SAKRETE 1 qt. Black Blacktop Crack Filler (120041)
- PROTAPES Cable Path, 6 in.W, Yellow/Black Stripes (Cable Path)
- TAPECASE Silicone Rubber Tape 2" x 10yd, Orange/Tan, 1/16" thick (15D301)
- SHURTAPE Duct Tape, 60 yd L, 1-7/8" W, 9 mil Thick (PC 619 FLY - 48mm x 55m)
- SHURTAPE Gaffers Tape, 50m x 48mm, Red, PK24 (P- 628)
- SHURTAPE HVAC Tape, 48x110m, 3 mil, Silver Metallic (DC 181)
- SHURTAPE Economy Grade Cloth Duct Tape, Silver, 48Mmx55M, Gauge 6 Mil (120954)
- SHURTAPE Duct Tape, 55m L, Adhesion 131 oz/in, Black (PC 009 BLK-48mm x 55m-24 rls/cs)
- SHURTAPE Duct Tape, 55m L, Adhesion 104 oz/in, Black (PC 657 BLK-48mm x 55m-24 rls/cs)
- SCOTCH Tape, Book, Transprnt, 3"X15yd (8453)
- Shurtape Duct Tapes