Shop All Duct Tapes
Shurtape
Duct Tape, 55m L, 12.5 mil, Silver
Mfr # PC 622
Zoro # G4443577
original price:
$22.09
18% off
new price: $17.95
/ea
$17.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Family Metallic
- Duct Tape Width 48 mm
- Duct Tape Length 55 m
- Performance Temp. 50 Degrees to 200 Degrees F
- Material Waterproof polyethylene film with a cloth carrier
Product Information
- Brand Shurtape
- MFR # PC 622
- Zoro # G4443577
- UPC # 040074019454
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 48 mm |
Duct Tape Length | 55 m |
Diameter | 6.542 |
Length | 1.89IN |
Width | 6.542IN |
Size | 48mm x 55m |
Height | 6.542IN |
Core Size | 3" |
Imperial Tape Width | 1 7/8 in |
Imperial Tape Length | 60 yd |
Metric Tape Width | 47.6 mm |
Metric Tape Length | 55 m |
Description
Tape Thickness 12.5 mil, Tape Brand SHURTAPE, Common Industry General Maintenance & Repair, Indoor and Outdoor, Imperial Tape Length 60 yd, Imperial Tape Width 1 7/8 in, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Continuous Roll, Series PC 622, Tape Backing Material Polyethylene Coated Cloth, Tape Adhesive Material Rubber, Tape Sub-Type General Purpose Duct Tape, Duct & Repair Tape, Adhesion to Steel 54 oz/in, Metric Tape Length 55 m
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Premasking Tape SCPM-44X, 18 x 100 yd, PK2 (SCPM)
- SCOTCH Removable Tape, 3/4x1296 in., Clear, PK2 (811-2PK)
- DIXON Industrial PTFE Tape, 1/2" (TTB50)
- JONES STEPHENS Thread Seal Tape, 1/2"x520", PTFE (T19125)
- SHURTAPE Tape, Duct Type, 48mm Duct Tape W (PC 619 FLG-48mm x 55m-24 rls/cs)
- SHURTAPE Duct Tape, 9 mil, Silver, PK24 (PC 009 SIL-48mm x 55m-24 rls/cs)
- SHURTAPE Duct Tape, 55m L, 5-7/32 in. D, Red (PC 009 RED-48mm x 55m-24 rls/cs)
- SHURTAPE Gaffers Tape, 48mm x 50m, Yellow, PK24 (P- 628)
- SHURTAPE Duct Tape, 48mm x 55m, Silver, PK24 (PC 621 SIL-48mm x 55m-24 rls/cs)
- SHURTAPE Strapping Tape, White, 18mmX55M (GS 500)
- AP PRODUCTS AP Products 017-413832 Sika Multiseal Plus Tape - 2" x 50' Roll (017-413832)
- Shurtape Duct Tapes