Shop All Duct Tapes
Shurtape
Duct Tape, 55m L, 1-54/67 in. D, Red
Mfr # PC 622
Zoro # G4443586
product price: $22.95
/ea
$22.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Family Red
- Duct Tape Width 48 mm
- Duct Tape Length 55 m
- Performance Temp. 50 Degrees to 200 Degrees F
- Material Waterproof polyethylene film with a cloth carrier
Product Information
- Brand Shurtape
- MFR # PC 622
- Zoro # G4443586
- UPC # 040074023987
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 48 mm |
Duct Tape Length | 55 m |
Diameter | 6.542 |
Length | 1.89IN |
Width | 6.542IN |
Height | 6.542IN |
Core Size | 3" |
Size | 48mm x 55m |
Imperial Tape Width | 1 7/8 in |
Metric Tape Width | 47.6 mm |
Imperial Tape Length | 60 yd |
Metric Tape Length | 55 m |
Description
Tape Thickness 12.5 mil, Tape Brand SHURTAPE, Common Industry General Maintenance & Repair, Indoor and Outdoor, Imperial Tape Length 60 yd, Imperial Tape Width 1 7/8 in, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Continuous Roll, Series PC 622, Tape Backing Material Polyethylene Coated Cloth, Tape Adhesive Material Rubber, Tape Sub-Type General Purpose Duct Tape, Duct & Repair Tape, Adhesion to Steel 54 oz/in, Metric Tape Length 55 m
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 4466W Double Coated Foam Tape 0.75" x 1.5", White, 256PK (4466W)
- PLIOBOND Contact Cement, 35 Series, Tan, 0.5 pt, Can (PBC-35-LV)
- OATEY PLUMBERS PUTTY 14OZ WHT (31166)
- ZORO SELECT Double Sided Tape, Acrylic, 3/4" W (TC11394-0.75" X 5YD)
- SHURTAPE Duct Tape, 55m L, Adhesion 55 oz/in, Silver (SF 682)
- SHURTAPE Duct Tape, 55m L, Adhesion 131 oz/in, Black (PC 009 BLK-48mm x 55m-24 rls/cs)
- SHURTAPE Duct Tape, 48mm x 55m, 10 mil, Silver (PC 618 SIL-48mm x 55m-24 rls/cs)
- SHURTAPE 48 x 55 mm Duck Pro Prof Clean Removal Duct Tape (SHT105458)
- SHURTAPE HVAC Tape, 48 x 110m, 3 mil, Black Printed (DC 181)
- SHURTAPE Duct Tape, 55m L, Adhesion 60 oz./in, Black (PC 622)
- 3M 3M 05205 Marine Adhesive Sealant - 3 oz., Black (7000118402)
- Shurtape Duct Tapes