Shop All Duct Tapes
Shurtape
Duct Tape, 50m L, Adhesion 75 oz./in, Black
Mfr # P- 628
Zoro # G4443610
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Family Black
- Duct Tape Width 48 mm
- Duct Tape Length 50 m
- Performance Temp. 50 Degrees to 180 Degrees F
- Material Matte-finish coated cloth
Product Information
- Brand Shurtape
- MFR # P- 628
- Zoro # G4443610
- UPC # 040074024007
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 48 mm |
Duct Tape Length | 50 m |
Diameter | 6.071 |
Width | 6.071IN |
Length | 6.071IN |
Height | 1.89IN |
Core Size | 3" |
Size | 48mm x 50m |
Imperial Tape Length | 54 yd |
Metric Tape Length | 50 m |
Imperial Tape Width | 1 7/8 in |
Metric Tape Width | 47.6 mm |
Description
Tape Thickness 10.75 mil, Tape Brand SHURTAPE, Common Industry General Maintenance & Repair, Indoor Only, Imperial Tape Length 54 yd, Imperial Tape Width 1 7/8 in, Maximum Tape Performance Temperature 180 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Continuous Roll, Series P- 628, Tape Backing Material Vinyl Coated Cloth, Tape Adhesive Material Rubber, Residue-Free Gaffer's Tape, Adhesion to Steel 75 oz/in, Metric Tape Length 50 m, Metric Tape Width 47.6 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Retaining Compound, 638 Series, Green, Liquid, High Strength, 250 mL Bottle (1835925)
- 3M 3M 4496B Double Coated Foam Tape 12" x 5yd, Black (4496)
- 3M 3M 4930 VHB Tape 1" x 1", White, 25 mil, 5PK (4930)
- LOCTITE Anaerobic Gasket Maker, 515, 1.69 fl oz, Tube, Purple (135479)
- SHURTAPE Duct Tape, 55m L, 14 mil, Silver (PC 857)
- SHURTAPE Economy Grade Cloth Duct Tape, Silver, 48Mmx55M, Gauge 6 Mil (120954)
- SHURTAPE HVAC Tape, 48x110m, 3 mil, Silver Metallic (DC 181)
- SHURTAPE Strapping Tape, White, 18mmX55M (GS 500)
- SHURTAPE Duct Tape, 7 mil, Silver, PK24 (PC 007)
- SHURTAPE Gaffers Tape, 24mm x 50m, Black, PK48 (P- 628)
- 3M Duct Tape, 4 x 50 yd, 6.5 mil, Green, Vinyl (4-50-3903-GREEN)
- Shurtape Duct Tapes