Shop All Duct Tapes
Shurtape
Duct Tape, 48mm x 55m, Olive, PK24
Mfr # PC 622
Zoro # G0075601
product price: $349.99
/pk 24, $14.58/ea
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Family Green
- Duct Tape Width 48 mm
- Duct Tape Length 55 m
- Performance Temp. 50 Degrees to 200 Degrees F
- Material Waterproof polyethylene film with a cloth carrier
Product Information
- Brand Shurtape
- MFR # PC 622
- Zoro # G0075601
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 48 mm |
Duct Tape Length | 55 m |
Diameter | 6.542 |
Length | 1.89IN |
Width | 6.542IN |
Size | 48mm x 55m |
Height | 6.542IN |
Core Size | 3" |
Imperial Tape Length | 60 yd |
Metric Tape Width | 47.6 mm |
Metric Tape Length | 55 m |
Imperial Tape Width | 1 7/8 in |
Description
Tape Thickness 12.5 mil, Tape Brand SHURTAPE, Common Industry General Maintenance & Repair, Indoor and Outdoor, Imperial Tape Length 60 yd, Imperial Tape Width 1 7/8 in, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Continuous Roll, Series PC 622, Tape Backing Material Polyethylene Coated Cloth, Tape Adhesive Material Rubber, Tape Sub-Type General Purpose Duct Tape, Duct & Repair Tape, Adhesion to Steel 54 oz/in, Metric Tape Length 55 m
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANDI-FOAM Insulating Spray Foam Sealant Kit, Cylinder, Cream, 2 Component (P12056)
- PC PRODUCTS Protective Coating 160114 1 Lb PC-11 Epoxy Paste in White (160114)
- NASHUA Foil Tape, 1 7/8 in W x 50 1/4 yd L, 5 mil Thick, Silver, 322, 1 Pk (322)
- GORILLA GLUE Duct Tape, Silver, 9.1 m Tape L (105463)
- SHURTAPE Tape, Duct Type, 72mm Duct Tape W (PC 618 BEI-72mm x 55m-16 rls/cs)
- SHURTAPE Gaffers Tape, 50m x 48mm, Red, PK24 (P- 628)
- SHURTAPE Duct Tape, 48mm x 55m, Dark Gray, PK24 (PC 610)
- SHURTAPE Duct Tape, 55m L, 5-7/32 in. D, Red (PC 009 RED-48mm x 55m-24 rls/cs)
- SHURTAPE Duct Tape, 55m L, Adhesion 55 oz/in, Silver (SF 682)
- SHURTAPE Duct Tape, 9 mil, Silver, PK24 (PC 009 SIL-48mm x 55m-24 rls/cs)
- INTERTAPE POLYMER IG235 Duct Tape Iron Grip 187 x 35 Yds (4110805)
- Shurtape Duct Tapes