Shop All Packing Tapes
Shurtape
Carton Tape, Clear, 48mm x 50m, PK36
Mfr # HP 200
Zoro # G4529822
original price:
$81.79
5% off
Free Shipping & Returns
$77.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material Polypropylene
- Tape Adhesive Rubber
- Tape Thickness 1.8 mil
- Tape Width 48 mm
- Tape Length 50 m
Product Information
- Brand Shurtape
- MFR # HP 200
- Zoro # G4529822
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 48 mm |
Tape Length | 50 m |
Tape Core Diameter | 3 in |
Length | 50m |
Diameter | 3.86" |
Width | 48mm |
Core Size | 3" |
Height | 48mm |
Size | 48mm x 50m |
Metric Tape Length | 50 m |
Imperial Tape Width | 2 in |
Imperial Tape Length | 55 yd |
Metric Tape Width | 48 mm |
Tape Roll Diameter | 3.86 in |
Description
Clear, Tape Adhesive Rubber, Tape Application Hand, Tape Strength Rating Light Duty, Tape Tensile Strength 27 lb/in, Tape Thickness 1.8 mil, Imperial Tape Length 55 yd, Imperial Tape Width 2 in, Metric Tape Length 50 m, Metric Tape Width 48 mm, Min. Tape Performance Temp. -20 Degrees F, Max. Tape Performance Temp. 150 Degrees F, Packaging Tape, Package Configuration 6 Rolls per Carton, Series HP 200, Shelf Life 12 mo, ASTM D 1974, Tape Adhesive Strength 44 oz/in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERVISION Value Lacquered Steel Magnetic Dry Erase Board, 36 x 48, White, Aluminum Frame (MA0507170)
- AT-A-GLANCE Book, Appt, Daily, Qtr Hourly (AAGG10000)
- ARMOR POLY Protective Packaging Film 48" x 500 ft., Blue (PSWS4B48500)
- EDUCATIONAL INSIGHTS Kanoodle® Extreme Game (3023)
- SHURTAPE Fiberglass Reinforced Tape, 2in. x 60 yds., Fiberglass Reinforced Poly 100LB. Clr, 4.5 mil., 1 Roll (101230)
- SHURTAPE Carton Sealing Tape, 48mm x 100m, Tan, PK36 (AP 201)
- SHURTAPE Carton Sealing Tape, Clear, 1.8 mil Thick (231044)
- SHURTAPE Hp100 48 X 100M Gp Hot Melt Bopp Film Packaging Tape - Clear (140074010920)
- SHURTAPE Carton Sealing Tape, Tan, 48mm x 100m, PK36 (HP 200)
- SHURTAPE Carton Tape, Clear, 48mm x 914m, PK6 (HP 200)
- 3M Tape, Safety Stripe, 2Inx36yd (57022)
- Shurtape Packing Tapes