Shop All Packing Tapes
Shurtape
Carton Tape, Clear, 48mm x 100m, PK36
Mfr # HP 100
Zoro # G4620314
product price: $120.99
/pk 36, $3.36/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polypropylene
- Tape Adhesive Rubber
- Tape Thickness 1.6 mil
- Tape Width 48 mm
- Tape Length 100 m
Product Information
- Brand Shurtape
- MFR # HP 100
- Zoro # G4620314
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 48 mm |
Tape Length | 100 m |
Tape Core Diameter | 3 in |
Diameter | 4.26" |
Length | 100m |
Width | 48mm |
Height | 48mm |
Core Size | 3" |
Size | 48mm x 100m |
Imperial Tape Width | 2 in |
Metric Tape Width | 48 mm |
Tape Roll Diameter | 4.26 in |
Metric Tape Length | 100 m |
Imperial Tape Length | 110 yd |
Description
Clear, Tape Adhesive Rubber, Tape Application Hand, Tape Strength Rating Light Duty, Tape Tensile Strength 21 lb/in, Tape Thickness 1.6 mil, Imperial Tape Length 110 yd, Imperial Tape Width 2 in, Metric Tape Length 100 m, Metric Tape Width 48 mm, Min. Tape Performance Temp. -20 Degrees F, Max. Tape Performance Temp. 150 Degrees F, Packaging Tape, Package Configuration Case, Series HP 100, Shelf Life 12 mo, CID A-A-1684C, Tape Adhesive Strength 43 oz/in, Tape Backing Material Polypropylene
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE PACKAGING Economy Kraft Paper Dispenser (EP-5910-24)
- NINJATEK Cheetah Grass 3Mm 1Kg (3DCH0629010)
- ZEBRA PEN Ballpoint Pen, Retractable, SS, Blue, PK2 (29222)
- ZORO SELECT Corrugated Boxes, 20" x 12" x 10", Kraft, 20/Bundle (11A787)
- SHURTAPE Packaging Tape, Hot Melt, Extremel, PK 36 (HP 800)
- SHURTAPE HP 240 Packing Tape, 1.88in x 109.36 yds, White with Red Print, 36/Carton, PK36 (124152)
- SHURTAPE Carton Tape, Clear, 48mm x 100m, PK36 (HP 232)
- SHURTAPE Carton Sealing Tape, 2", 55Yds, Clear, 1.6 Mil (207141)
- SHURTAPE Packaging Tape, 100m L x 48mm W, Clear, PK6 (HP 235)
- SHURTAPE Packaging Tape, 48mm W, 100m L, PK6 (AP 180)
- TAPECASE Bag Sealing Tape, UPVC, Red, 3/8In x 72 Yd (TC414)
- Shurtape Packing Tapes