Shop All Packing Tapes
Shurtape
Carton Sealing Tape, Tan, 72mm W, PK24
Mfr # HP 500
Zoro # G8151875
product price: $213.99
/pk 24, $8.92/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polypropylene
- Tape Adhesive Rubber
- Tape Thickness 3 mil
- Tape Width 72 mm
- Tape Length 50 m
Product Information
- Brand Shurtape
- MFR # HP 500
- Zoro # G8151875
- UPC # 00040074024199
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 72 mm |
Tape Length | 50 m |
Tape Core Diameter | 3 in |
Diameter | 4.20" |
Width | 72mm |
Length | 50m |
Core Size | 3" |
Height | 72mm |
Size | 72mm x 50m |
Tape Roll Diameter | 4.2 in |
Imperial Tape Length | 55 yd |
Metric Tape Width | 72 mm |
Metric Tape Length | 50 m |
Imperial Tape Width | 3 in |
Description
Tan, Tape Adhesive Rubber, Tape Application Hand, Tape Strength Rating Heavy Duty, Tape Tensile Strength 42 lb/in, Tape Thickness 3 mil, Imperial Tape Length 55 yd, Imperial Tape Width 3 in, Metric Tape Length 50 m, Metric Tape Width 72 mm, Min. Tape Performance Temp. -20 Degrees F, Max. Tape Performance Temp. 150 Degrees F, Packaging Tape, Package Configuration Case, Series HP 500, Shelf Life 12 mo
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREALITY Plastic Filament, 3D Printer (CR-Silk White)
- OHAUS Spring Scale, 50 N Capacity (8018-50)
- PENDAFLEX Hanging File Folder, Standard Green, PK20 (PFX615315)
- ZORO SELECT Hand Stretch Wrap 5" x 700 ft., Cast Style, Clear (15C016)
- SHURTAPE Packaging Tape, 72mm W, 100m L, PK6 (HP 200)
- SHURTAPE Carton Tape, Clear, 72mm x 100m, PK24 (AP 180)
- SHURTAPE Carton Sealing Tape, Clear, PK6 (HP 100)
- SHURTAPE Shurtape Technologies 230970 Ap 015 Clr-96 mm 4 in. x 72 yards Acrylic Packaging Tape Roll (230970)
- SHURTAPE Clear Sealing Tape 207149 2 in x 110 yards (HP200C200)
- SHURTAPE Water-Activated Packaging Tape, Roll, PK10 (WP 100)
- TAPE LOGIC Tape Logic® Carton Sealing Tape, 2.2 Mil, 2" x 55 yds., Yellow, 6/Case (T90122Y6PK)
- Shurtape Packing Tapes