Shop All Packing Tapes
Shurtape
Carton Sealing Tape, Tan, 48mm x 50m, PK36
Mfr # HP 100
Zoro # G4556991
original price:
$71.15
10% off
new price: $63.99
/pk 36, $1.78/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polypropylene
- Tape Adhesive Rubber
- Tape Thickness 1.6 mil
- Tape Width 48 mm
- Tape Length 50 m
Product Information
- Brand Shurtape
- MFR # HP 100
- Zoro # G4556991
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 48 mm |
Tape Length | 50 m |
Tape Core Diameter | 3 in |
Diameter | 3.85" |
Width | 48mm |
Length | 50m |
Size | 48mm x 50m |
Height | 48mm |
Core Size | 3" |
Imperial Tape Length | 55 yd |
Metric Tape Width | 48 mm |
Imperial Tape Width | 2 in |
Metric Tape Length | 50 m |
Tape Roll Diameter | 3.85 in |
Description
Tan, Tape Adhesive Rubber, Tape Application Hand, Tape Strength Rating Light Duty, Tape Tensile Strength 21 lb/in, Tape Thickness 1.6 mil, Imperial Tape Length 55 yd, Imperial Tape Width 2 in, Metric Tape Length 50 m, Metric Tape Width 48 mm, Min. Tape Performance Temp. -20 Degrees F, Max. Tape Performance Temp. 150 Degrees F, Packaging Tape, Package Configuration Case, Series HP 100, Shelf Life 12 mo, 175.105, 177.1520, CFR 21, CID A-A-1684C, FDA Indirect Contact CFR 21
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANKERS BOX Bankers Box, Drawer, Legal, Blk, PK6 (00512)
- GORILLA GLUE 2.83" x 35 Yds Clear Gorilla Tape Shipping Tape (6045002)
- PENDAFLEX Expandable File A-Z 8-1/2 x 11", Brown (R117ALHD)
- TEACHER CREATED RESOURCES Watercolor Happy Birthday Chart (TCR7929)
- SHURTAPE Packaging Tape, 48mm W, 100m L, PK6 (AP 101)
- SHURTAPE Packaging Tape, 48mm W, 100m L, PK6 (HP 200)
- SHURTAPE Carton Sealing Tape, 2", 110Yds, Clear, 2.2 Mil (207871)
- SHURTAPE Carton Sealing Tape, Clear, 48mm W, PK36 (HP 500)
- SHURTAPE Packaging Tape, 100m L x 48mm W, Clear, PK6 (HP 235)
- SHURTAPE General Purpose Fiberglass Reinforced Strapping Tape 3/4'' x 60 Yards 18mm x 55m (562GS49018)
- FLEX TAPE FLEX TAPE CLEAR 8""X5' (TFSCLRR0805)
- Shurtape Packing Tape & Dispensers