Shop All Packing Tapes
Shurtape
Carton Sealing Tape, Tan, 48mm x 100m, PK36
Mfr # HP 100
Zoro # G4631916
product price: $118.99
/pk 36, $3.31/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polypropylene
- Tape Adhesive Rubber
- Tape Thickness 1.6 mil
- Tape Width 48 mm
- Tape Length 100 m
Product Information
- Brand Shurtape
- MFR # HP 100
- Zoro # G4631916
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 48 mm |
Tape Length | 100 m |
Tape Core Diameter | 3 in |
Length | 100m |
Diameter | 4.26" |
Width | 48mm |
Size | 48mm x 100m |
Height | 48mm |
Core Size | 3" |
Imperial Tape Width | 2 in |
Metric Tape Width | 48 mm |
Tape Roll Diameter | 4.26 in |
Imperial Tape Length | 110 yd |
Metric Tape Length | 100 m |
Description
Tan, Tape Adhesive Rubber, Tape Application Hand, Tape Strength Rating Light Duty, Tape Tensile Strength 21 lb/in, Tape Thickness 1.6 mil, Imperial Tape Length 110 yd, Imperial Tape Width 2 in, Metric Tape Length 100 m, Metric Tape Width 48 mm, Min. Tape Performance Temp. -20 Degrees F, Max. Tape Performance Temp. 150 Degrees F, Packaging Tape, Package Configuration Case, Series HP 100, Shelf Life 12 mo, CID A-A-1684C, Tape Adhesive Strength 43 oz/in, Tape Backing Material Polypropylene
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODWRAPPERS Hand Stretch Wrap 5" x 650 ft., LLDPE (36TV24)
- XEROX XEROX WC COMP. 3550 (106R01530)
- QUARTET Dry Erase Board, Easel Mounted, 34"x27" (101EL)
- ZORO SELECT Double Wall Boxes, 22" x 22" x 12", Kraft, 10/Bundle (55VM38)
- SHURTAPE Carton Tape, Clear, 48mm x 100m, PK36 (AP 401)
- SHURTAPE Packaging Tape, 72mm W, 100m L, PK6 (AP 180)
- SHURTAPE Packaging Tape, 48mm W, 100m L, PK6 (AP 180)
- SHURTAPE Packaging Tape, 72mm W, 100m L, PK6 (HP 400)
- SHURTAPE Carton Tape, Yellow, 48mm x 100m, PK36 (HP 200)
- SHURTAPE Packaging Tape, Hot Melt, Extremel, PK 36 (HP 800)
- TAPE LOGIC Tape Logic® Pre-Printed Carton Sealing Tape, "If Seal Is Broken...", 2.2 Mil, 2" x 110 yds., Red/White, 6/Case (T902P166PK)
- Shurtape Packing Tape & Dispensers