Shop All Marine Waxes & Polishes
Shurhold
Buff Magic Compound Surface Reconditioner & Metal Polish, 4LB Jar
Mfr # YBP-0111
Zoro # G411132229
product price: $64.09
/ea
$64.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Shurhold
- MFR # YBP-0111
- Zoro # G411132229
- UPC # 703485120446
- Country of Origin United States
- Category Marine Waxes & Polishes
Description
Buff Magic Compound Surface Reconditioner & Metal Polish - 4LB JarThe ultimate restoration compound! Buff Magic is designed to remove oxidation and surface imperfections, restoring that showroom's shine. It also serves as an excellent metal polish for all of the stainless steel hardware.Buff Magic is scientifically formulated with jeweler's rouge to be a metal polish as well as a buffing and polishing cream. This unique formula changes as you use it. With each pass of a buffer or hand polishing, the proprietary abrasives in this compound break down smaller and smaller. This effectively creates a compound that can transform a finish from very dull to ultra-glossy with just one product. Additionally, since users do not have to switch products, this will save time and money.Features:4 lb. 64 oz jarBuff Magic Removes:OxidationGelcoat stainingSurface rustTarnishPlexiglas scratchesP800 and finer DA scratchesBuff Magic is Perfect for:BoatsCarsRv'sPot & PansAcrylic Tubs & Showersand much more. .ApplicationsHAND Application: apply sparingly with a clean microfiber towel over the oxidized surface. Hand-buff in a circular motion until residue appears. Then remove the residue by buffing it with a soft, dry microfiber cloth. Repeat for severe oxidation.The amount of Buff Magic will greatly depend on the level of oxidation, the size of the boat, RV, project, etc. Here are some general guidelines:Boats:Under 35 ft - one 22 oz jar35-60 ft - one 64 oz jar60+ft - one 10 lb pail or moreRVs:Pop-ups and campers - one 22 oz jarCoaches and buses - one 64 oz jarAuto & Home:One 22 oz jar should handle most of these projectsDon't forget all the areas Buff Magic can improve, so buying a little extra will go a long wayFiberglass boats, RVs, etc. .CarsStainless steel parts, grill covers, etc. .Glass windows and windshields*Buff Magic has been formulated to be user-friendly, whether buffing by machine or hand. It is also an ideal metal cleaner and polisher for steel, aluminum, brass,
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Mini Fuse Tab Adapter, PK10 (169147-2010)
- LUMAPRO Miniature Lamp, 63, 4.4W, G6, 7V, PK10 (63-10PK)
- CURT Flat 2-Way Cnnctr Plg/Sckt, 12" Wre, 58020 (58020)
- JABSCO Jabsco Par-Max HD4 Heavy Duty Water Pressure Pump - 12V - 4 GPM - 40 P (Q401J-115S-3A)
- MEGUIARS WAX Liquid, 32 Ounce Bottle (M5032)
- MEGUIARS WAX Use On Painted/ Fiberglass/ Gel Coat/ Colored Plastic/ Glass/ Chrome/ SS Surfaces (M180232)
- MEGUIARS Meguiar's M6316 Flagship Premium Marine Wax - 16 oz. (M6316)
- BABES BOAT CARE PRODUCTS BABE'S Boat Care Products BB8316 Boat Bubbles - 16 oz. (BB8316)
- MEGUIARS Meguiar's M5916 Quik Wax - 16 oz. Bottle (M5916)
- MOTHERS WAX & POLISH Mothers Wax and Polish 81132 Rubbing Compound Sand Scratches (MTR-81132)
- DAVIS INSTRUMENTS FSR Fiberglass Stain Remover - 16oz (790)
- Shurhold Marine Waxes & Polishes