Shop All Marine Pumps & Plumbing
Shurflo
Shurflo Bait Sentry Mag-Drive Livewell Pump
Mfr # 1700-021-030
Zoro # G901930137
original price:
$154.99
9% off
new price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Shurflo
- MFR # 1700-021-030
- Zoro # G901930137
- UPC # 752324002665
- Country of Origin Mexico
- Category Marine Pumps & Plumbing
Description
This unique pump eliminates a physical connection between the motor and the impeller and turns the impeller with a magnetic drive. If the pump is dry or the impeller is clogged, the motor can run dry without damage. Patented anti-airlock feature allows the pump to clear trapped air. Includes a dual port for easy washdown pump connection. Ignition protected.Magnetically driven impeller, debris will not damage motor; No seals to leak, can run dry continuously; Anti-airlock feature will clear trapped air even in rough water; Second inlet port for washdown pump, requires one thru-hull fitting for two pumps; UL & CE Listed; 3 Year Warranty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Left Hand Head Light fits Volvo Wheel Loader L60E L70E L90E L110E 11170059 (ELJ50-0193)
- DUCK COVERS Grey SUV Or Full Size Trucks With Shell (A3SUV264)
- MTD Starter Asm (753-08667)
- AFTERMARKET S.40837 Brake Disc, 9" Wet Brake Fits Massey Ferguson 30E 50H 1085 245 375 471 (1860964M2)
- SHURFLO Shurflo 357-103-10 Anti-Airlock 12V 1,100 GPH 4.5 Amp White & Blue Piranha Dual Port Livewell Pump (357-103-10)
- SHURFLO Shurflo 4.0 GPM Pro Baitmaster II Livewell/Washdown Pump (4648-153-E07)
- SHURFLO Straight Port Aerator 600 Livewell Pump - 12 VDC, 600 GPH (357-012-10)
- SHURFLO AQUA KINGII Premium Fresh Water Pump - 12VDC, 4.0 GPM (4148-153-E75)
- SHURFLO Raw Water Strainer 1" (25332101)
- SHURFLO MACERATOR Pump - 12 VDC, 13 GPM (3200-001)
- VALTERRA WASTE VALVE CAP, VENTED, CARDED (T1024-4VP)
- Shurflo Marine Pumps & Plumbing