Shop All Filtration Accessories
Shurflo
Inline Filter, POU, 16x3-1/4In, 3/8In
Mfr # 94-479-00-75
Zoro # G5815205
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards NSF, NSF 42
- Max. Pressure 125 psi
- Connection 3/8 in Push
- Height 16 in
- Micron Rating 5 micron
Product Information
- Brand Shurflo
- MFR # 94-479-00-75
- Zoro # G5815205
- UPC # 54568579454
- Country of Origin United States
- Category Filtration Accessories
Dimensions
Height | 16 in |
Diameter | 3 3/8 in |
Pipe Size - Filter | 3/8 in |
Filter Diameter | 3 1/4 in |
Length | 16" |
Overall Height | 16 in |
Connection Size | 3/8 in |
Pipe Size | 3/8 in |
Size | 16" |
Description
Inline Water Filter, Reduces Scale, Sediment, Micron Rating 5 micron, Flow Rate 3 gpm, Diameter 3 3/8 in, Overall Height 16 in, Service Life 6,000 gal, Filter Media Carbon, Maximum Temperature 100 Degrees F, Pipe Size 3/8 in, Application Ice, For Use With Scale, Sediment, Standards NSF, NSF 42, Connection Type NPT, Connection Size 3/8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" MNPT x 6 ft. TBE Black Pipe Sch 80 (90623)
- KISSLER Key, 4 Way (08-0408)
- JOHN GUEST Male Connector, 3/8 in Tube Size, Polypropylene, White, 10 PK (PP011222E)
- WHITEHAUS 3.5" Basket Strainer, Antique Brass (RNW35-AB)
- SHURFLO Inline Filter, POU, 15x3-1/3In, (94-399-00-75)
- SHURFLO Inline Filter, POU, 16x3-1/4In, 3/8In (94-751-01-75)
- SHURFLO Inline Filter, POU, 15x3-1/3In, Application: Point of Use (94-470-01-75)
- SHURFLO Inline Filter, POU, 16x3-1/4In, 3/8In (94-751-00-75)
- ASAHI Replacement Screen, 2" Size (3188020)
- STEEL & OBRIEN 1" - 2" 30D - Short Narrow Filter Media - Woven Nylon or Poly (KEF1N30D-NA)
- ASAHI Replacement Screen, 1/2" Size (3187005)
- Shurflo Filtration Accessories