Shop All Marine Pumps & Plumbing
Shurflo
High Flow Livewell 2000 Pump - 12 VDC, 2000 GPH
Mfr # 358-011-10
Zoro # G402942677
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Shurflo
- MFR # 358-011-10
- Zoro # G402942677
- UPC # 752324010646
- Country of Origin United States
- Category Marine Pumps & Plumbing
Description
Heavy duty and built to last. SHURFLO 2000 GPH livewell pump is built to withstand the harsh marine environment. Submersible and rated for continuous duty, SHURFLO's bilge pump is equipped with an anti-airlock feature to ensure optimal performance and is constructed with a high density nylon housing. Engineered with the finest components that continue to improve SHURFLO's high quality standard, the SHURFLO bilge pumps' performance and product reliability are unmatched.
Features:
- Tough Nylon Construction
- Patented Water Cooled Motor
- Extended Motor Life
- 6' Tinned Wire
- Washdown Port
- Submersible
- Anti-Airlock
- ISO 8846/8849
- 2 Year Warranty
- CE Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC Air Chuck, 0 to 200 psi, 5 in. (377)
- BELDEN Boot Kit (UJ-1250 BOOT)
- SEACHOICE Stainless Steel Sports Steering Wheel With Turning Knob (28481)
- SPARTAN POWER Single Red 4 ft 1/0 AWG Battery Cable with 5/16" Ring Terminals (SINGLERED0AWG4FT56)
- SHURFLO Pro Blaster & trade II Washdown Pump (SH82144)
- SHURFLO MACERATOR Pump w/180° Port - 12 VDC, 13 GPM (3200-101)
- SHURFLO Macerator Impeller Kit f/3200 Series - Includes Gasket (94-571-00)
- SHURFLO Pre-Pressurized Accumulator Tank 24 oz. Capacity (182-200)
- SHURFLO Oil Change Pump w/3.5 Gallon Bucket - 12 VDC, 1.5 GPM (8050-305-426)
- SHURFLO MACERATOR Pump - 12 VDC, 13 GPM (3200-001)
- JOHNSON PUMP Rapid Rogue Ballast Pump 30 Gpm 12V (10-24939-18)
- Shurflo Marine Pumps & Plumbing