Shop All Booster Pumps
Shurflo
Booster Pump, 1/3 hp, 115V AC, 1 Phase, 3/8 in NPT Inlet Size, 1 Stage, 117 psi Max Pressure
Mfr # 8025-933-399
Zoro # G7172584
product price: $513.99
/ea
Free Shipping & Returns
$513.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Booster Pump Type Booster Pump
- HP - Pumps 1/3 hp
- Voltage - Pumps 115V AC
- Phase - Pumps 1
- Inlet Size - Pumps 3/8 in NPT
Product Information
- Brand Shurflo
- MFR # 8025-933-399
- Zoro # G7172584
- Country of Origin Mexico
- Category Booster Pumps
Dimensions
Inlet Size - Pumps | 3/8 in NPT |
Outlet Size - Pumps | 3/8 in NPT |
Length | 8 in |
Manufacturers Warranty Length | 1 yr |
Width | 4 in |
Height | 4 in |
Max. Dia. Solids | clear water |
Intake Connection Size | 3/8 in |
Discharge Connection Size | 3/8 in |
Description
Booster Pump, Discharge Connection Size 3/8 in, Discharge Connection Type FNPT, Flow Rate (Maximum) 1.6 gpm, Housing Material Stainless Steel, Includes Cord, Intake Connection Size 3/8 in, Intake Connection Type FNPT, Media Temperature (Maximum) 180 Degrees F, Nameplate Voltage 115V AC, Operating Pressure (Maximum) 117 psi, Phase Single, Pump Operation Type Electric, Tank Capacity Not Applicable, Diaphragm Material Santoprene, Standards CSA, NSF Certified, UL Listed
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACTION PUMP Hand Drum Pump, Piston, PVC, 1-1/8In OD (7028)
- HEDLAND Flowmeter, 1 MNPT, 1-10 GPM (H621-010-R)
- ARO Diaphragm, PTFE (96165-T)
- LEGEND VALVE 2" NO HUB COUPLING (303-408)
- SHURFLO Booster Pump System, 1/3 hp, 115V AC, 1 Phase, 3/8 in Barb Inlet Size, 1 Stage, 117 psi Max Pressure (804-023)
- SHURFLO Booster Pump, 1/3 hp, 115V AC, 1 Phase, 1 Stage, 87 psi Max Pressure (8025-833-336)
- SHURFLO Booster Pump, 1/3 hp, 115V AC, 1 Phase, 3/8 in Barb Inlet Size, 1 Stage, 87 psi Max Pressure (8025-933-237)
- SHURFLO Booster Pump System, 1/3 hp, 115V AC, 1 Phase, 3/8 in Barb Inlet Size, 1 Stage, 87 psi Max Pressure (804-066)
- SHURFLO Booster Pump System, 1/3 hp, 115V AC, 1 Phase, 3/8 in Barb Inlet Size, 1 Stage, 117 psi Max Pressure (804-002)
- FLINT & WALLING Multi-Stage Booster Pump, 3/4 hp, 120/240V AC, 1 Phase, 3/4 in NPT Inlet Size, 16 Stage (PB0516A071)
- DAYTON Multi-Stage Booster Pump, 1 1/2 hp, 120/208 to 240V AC, 1 Phase, 1-1/4 in Flanged Inlet Size (5UWJ2)
- Shurflo Booster Pumps