Shop All Paint Roller Frames
Shur-Line
Paint Roller Frame, Cage, Plastic Handle, 3" Rollers
Mfr # 2005748
Zoro # G9535989
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 3"
- Handle Threaded
- Handle Material Plastic
- Style Cage
- Shank Material Chrome Plated Metal
Product Information
- Brand Shur-Line
- MFR # 2005748
- Zoro # G9535989
- UPC # 022384966154
- Country of Origin China
- Category Paint Roller Frames
Dimensions
Roller Length | 3" |
Shank Wire Size | 1/4" |
Overall Length | 11 3/4" |
Details
Item | Paint Roller Frame |
Handle | Threaded |
Handle Material | Plastic |
Style | Cage |
Shank Material | Chrome Plated Metal |
Plating | Chrome |
Features | Ideal for Touch Ups and Small Jobs |
Includes | Durable Plastic Handle |
Paint Type | All Paints, Stains |
Handle Type | Threaded |
Paint Roller Type | Touchup Roller Frame |
Roller Frame Type | Mini |
Handle Color | Black |
Roller Frame Style | Wire |
Description
Mini Paint Roller Frame, Roller Length 3 in, Roller Frame Style Wire, 11 3/4 in Overall Length, Paint Roller Type Touchup Roller Frame, Handle Material Plastic, Handle Type Threaded, Paint Type All Paints, Stains, Handle Color Black, Includes Durable Plastic Handle, Plating Chrome, Roller Frame Type Mini, Shank Material Chrome Plated Metal, Shank Wire Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTT LIEBCO 9" Paint Roller Cover, 3/4" Nap Nap, Polyester (84809)
- WOOSTER Wooster Pro/Doo-Z 4.5 in. W X 3/8 in. Jumbo Paint Roller Cover , 10PK (RR581-4 1/2)
- RUST-OLEUM Activator Vapor Barrier Primer, 1 gal. (278268)
- H&C 19 lb Anti-Slip Floor Coating, Invisible Finish, White, Oil Base (50.155008-99)
- SHUR-LINE Paint Roller Frame, 5 Wire Cage, Plastic Handle, 9" Rollers (RP50272)
- SHUR-LINE Paint Roller Frame, Frame, Plastic Handle, 9" Rollers (6620)
- SHUR-LINE Paint Roller Frame, Cageless, Rubber Handle, 9" Rollers (8600)
- SHUR-LINE Mini Paint Roller Frame, Mini Roller Handle, Plastic Handle, 4", 6" Rollers (6615C)
- SHUR-LINE 6" Quick Pro Foam Mini-Roller with 12" Frame (2006692)
- SHUR-LINE Paint Roller Frame, Frame, Plastic Handle, 9" Rollers (8609L)
- LINZER Pro 9 in W Regular Paint Roller Frame Threaded End (RF200-9)
- Shur-Line Paint Roller Frames