Shop All Paint Roller Covers
Shur-Line
Paint Roller Cover, Woven Fabric, 10 PK
Mfr # 3735C
Zoro # G404392814
product price: $12.69
/pk 10, $1.27/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Cover Material Woven Fabric
- Paint Type All Paints
- Compatible Roller Frame Style Cage
- Core Diameter 1/4 in
Product Information
- Brand Shur-Line
- MFR # 3735C
- Zoro # G404392814
- UPC # 022384037359
- Country of Origin China
- Category Paint Roller Covers
Dimensions
Core Diameter | 1/4 in |
Overall Length | 4 in |
Nap Size | 3/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Paint Roller Cover |
Cover Material | Woven Fabric |
Paint Type | All Paints |
Compatible Roller Frame Style | Cage |
Surface Texture | Semi-Smooth, Smooth |
Cover Type | Mini |
Surface Material | Drywall, Wood |
Description
Paint Roller Cover, Cover Type Mini, Surface Texture Semi-Smooth, Smooth, Compatible Roller Frame Style Cage, 4 in Overall Length, 3/8 in Nap Size, Surface Material Drywall, Wood, Paint Type All Paints, Core Diameter 1/4 in, Cover Material Woven Fabric, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINZER A8102 ROLLER 3IN MINI SET (A 8102)
- UNGER Telescoping 6 ft. L X 2 in. D Aluminum Extension Pole Blue/White (972920)
- PENOFIN Transparent Natural Oil-Based Penetrating Hardwood Finish 1 gal (F3IHWGA)
- LINZER Liner Paint Tray Plstc 9In Qt (RM 410)
- SHUR-LINE 9" Paint Roller Cover, 9/16" Nap, Microfiber (2006898)
- SHUR-LINE 3" Paint Roller Cover, 3/8" Nap, Knit Fabric, 2 PK (2007312)
- SHUR-LINE 9" Paint Roller Cover, 3/8" Nap, Woven Fabric (2006881)
- SHUR-LINE 4 in Paint Roller Cover, Knit (2007313)
- SHUR-LINE 9" Paint Roller Cover, 1/4" Nap, Woven Fabric (2006900)
- SHUR-LINE 9" Paint Roller Cover, 1/4" Nap, Woven Fabric, 3 PK (2006901)
- FOAMPRO Tiny Trimmer 2 In. Foam Roller Cover & Frame (62)
- Shur-Line Paint Roller Covers