Shop All Paint Strainers
Shur-Line
Paint Pad Refill, 3-3/4 in. L x 9 in. W
Mfr # 2006685
Zoro # G3883610
product price: $6.19
/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- For Use With Mfr Model No. 3955104N
- Construction Plastic
- Length 3 3/4 in
- Material Plastic
Product Information
- Brand Shur-Line
- MFR # 2006685
- Zoro # G3883610
- UPC # 022384006652
- Country of Origin China
- Category Paint Strainers
Dimensions
Length | 3 3/4 in |
Width | 9 in |
Overall Length | 3 3/4 in |
Overall Width | 9 in |
Details
Color | White |
For Use With | Mfr Model No. 3955104N |
Construction | Plastic |
Item | Pad Refill |
Material | Plastic |
Application | Paints, Sealers, Stains, Waxes |
Number Included | 1 |
Lighted | No |
Compatible with Manufacturer Part Number | 3955104N |
Product Type | Refill Pad |
Description
Pad Refill, Product Type Refill Pad, Lighted No, 3 3/4 in Overall Length, 9 in Overall Width, Material Plastic, Application Paints, Sealers, Stains, Waxes, Compatible with Manufacturer Part Number 3955104N, Color White, Number Included 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-SOURCE Best Look 12-In-1 Multi-Purpose Painter's Tool (787260)
- KLEAN-STRIP Acetone Painter's Cleaning Solvent 1 gal (GKSP95000SC)
- ZINSSER 1 Gal White B-I-N Shellac-Base Interior/Exterior Primer (00901)
- FOAMPRO Fits-All Yellow 1 gal Paint Can Spout (61)
- SHUR-LINE Paint Edger Refill, White, 6" L, PK2 (2001044)
- SHUR-LINE PaintPadRefill, 3-3/4inx7in, Plastic, Green (2006645)
- SHUR-LINE Paint Edger, 3-1/2 in. x 5 in., Red/Black (2008145)
- SHUR-LINE Paint Pad, 7 in. x 3-3/4 in., Plastic, Red (2006649)
- SHUR-LINE Tear Resist Paint Pad Refill, 3-3/4inx9in (2006127)
- SHUR-LINE Tear Resistant Paint Pad, 3-3/4x9, Red/Blk (2005765)
- DEROYAL Reusable Paint Strainer, 12x12-1/2 In, PK2 (PS1)
- Shur-Line Paint Strainers