Shop All Paint Strainers
Shur-Line
Paint Pad, 3-3/4in. Lx9in. W, Plastic, Red
Mfr # 2006651
Zoro # G9991247
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- For Use With Mfr Model No. 630C
- Length 3 3/4 in
- Material Plastic
- Width 9 in
Product Information
- Brand Shur-Line
- MFR # 2006651
- Zoro # G9991247
- UPC # 022384007451
- Country of Origin China
- Category Paint Strainers
Dimensions
Length | 3 3/4 in |
Width | 9 in |
Overall Length | 3 3/4 in |
Overall Width | 9 in |
Details
Color | Red |
For Use With | Mfr Model No. 630C |
Item | Handheld Pad |
Material | Plastic |
Includes | Beveled Pad, Comfort Grip Handle |
Construction | Plastic |
Application | Paints, Sealers, Stains, Waxes |
Number Included | 1 |
Product Type | Paint Edger |
Compatible with Manufacturer Part Number | 630C |
Lighted | No |
Description
Handheld Pad, Product Type Paint Edger, Lighted No, 3 3/4 in Overall Length, 9 in Overall Width, Material Plastic, Application Paints, Sealers, Stains, Waxes, Compatible with Manufacturer Part Number 630C, Color Red, Number Included 1, Includes Beveled Pad, Comfort Grip Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 3" Flat Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle (5222)
- RICHARDS-WILCOX Touch-up Paint, Tan, 12 oz (97100.73)
- ZORO SELECT 9" Paint Roller Cover, 3/8" Nap, Polyester (415M65)
- RUST-OLEUM 1 Qt Clear Varathane Triple Thick Polyurethane, Gloss (284470)
- SHUR-LINE Paint Pad Refill, 3-3/4 in. L x 7 in. W (2006128)
- SHUR-LINE Tear Resist Paint Pad Refill, 3-3/4inx9in (2006127)
- SHUR-LINE Paint Pad, 7 in. x 3-3/4 in., Plastic, Red (2006649)
- SHUR-LINE Paint Edger, 3-1/2 in. x 5 in., Red/Black (2008145)
- SHUR-LINE PaintPadRefill, 3-3/4inx7in, Plastic, Green (2006645)
- SHUR-LINE Tear Resistant Paint Pad, 3-3/4x9, Red/Blk (2005765)
- TRIMACO Cone Paint Strainer, 9 in. W, PK100 (11105/100)
- Shur-Line Paint Strainers