Shop All Paint Strainers
Shur-Line
Paint Pad, 3-3/4 in. L x 7 in. W, Red/Blk
Mfr # 2005766
Zoro # G3883400
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 3 3/4 in
- Color Black/Red
- For Use With Mfr Model No. 3955107N
- Width 7 in
Product Information
- Brand Shur-Line
- MFR # 2005766
- Zoro # G3883400
- UPC # 022384006706
- Country of Origin China
- Category Paint Strainers
Dimensions
Length | 3 3/4 in |
Width | 7 in |
Overall Length | 3 3/4 in |
Overall Width | 7 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Applicator |
Color | Black/Red |
For Use With | Mfr Model No. 3955107N |
Construction | Plastic |
Material | Plastic |
Includes | Comfort Grip Handle, Non-Rip Pad |
Application | Paints, Sealers, Stains, Waxes |
Number Included | 1 |
Lighted | No |
Compatible with Manufacturer Part Number | 3955107N |
Product Type | Paint Edger |
Description
Applicator, Product Type Paint Edger, Lighted No, 3 3/4 in Overall Length, 7 in Overall Width, Material Plastic, Application Paints, Sealers, Stains, Waxes, Compatible with Manufacturer Part Number 3955107N, Color Black/Red, Number Included 1, Includes Comfort Grip Handle, Non-Rip Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON INDUSTRIAL Spray Paint, Emerald Green, Gloss, 12 oz (K02016A07)
- WOOSTER 9" Paint Roller Cover, 1/4" Nap Nap, Woven Mohair (R209)
- SHARPE MANUFACTURING 650-07 CUP GASKET (SH22107)
- AIR FILTRATION CO LIQUID MASK (5gal) (AFLM-5)
- SHUR-LINE Tear Resistant Paint Pad, 3-3/4x9, Red/Blk (2005765)
- SHUR-LINE PaintPadRefill, 3-3/4inx7in, Plastic, Green (2006645)
- SHUR-LINE Paint Edger, 3-1/2 in. x 5 in., Red/Black (2008145)
- SHUR-LINE Paint Pad Refill, 3-3/4 in. L x 7 in. W (2006128)
- SHUR-LINE Paint Edger Refill, White, 6" L, PK2 (2001044)
- SHUR-LINE Paint Pad, 7 in. x 3-3/4 in., Plastic, Red (2006649)
- HERMITEX Crimped Cheesecloth, 33 Yd L, 10 In W, PK12 (BHTX14-3)
- Shur-Line Paint Strainers