Shop All Paint Roller Covers
Shur-Line
9" Paint Roller Cover, 1" Nap, Knit Fabric
Mfr # 2006907
Zoro # G3883461
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 9"
- Length 9"
- Nap 1"
- Cover Material Knit Fabric
- Core Material Polypropylene
Product Information
- Brand Shur-Line
- MFR # 2006907
- Zoro # G3883461
- UPC # 022384555044
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 9" |
Length | 9" |
Overall Length | 9 in |
Core Diameter | 1 1/2 in |
Nap Size | 1 in |
Details
Item | Paint Roller Cover |
Nap | 1" |
Cover Material | Knit Fabric |
Core Material | Polypropylene |
Style | Roller |
Surfaces | Rough |
Paint Type | All Paints, Stain |
For Use With | All Paints |
Includes | Low Lint Nap |
Compatible Roller Frame Style | Cage |
Surface Material | Concrete |
Cover Type | Standard |
Surface Texture | Rough |
Description
Paint Roller Cover, Cover Type Standard, Surface Texture Rough, Compatible Roller Frame Style Cage, 9 in Overall Length, 1 in Nap Size, Surface Material Concrete, Paint Type All Paints, Stains, Core Diameter 1 1/2 in, Cover Material Knit Fabric, Core Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENOFIN Penofin 159580 Transparent Red Label Ultra Premium Penetrating Oil Finish 250 VOC Chestnut (733921411517)
- PURDY 7" Paint Roller Cover, 3/8" Nap Nap, Woven Dralon (140670072)
- VARATHANE Ultimate Satin Clear Oil-Based Spar Urethane 1 gal (9331)
- TOUGH COAT ADVANCED Spray Paint (K00789008)
- SHUR-LINE 6" Mini Paint Roller Cover, Velour, 2 PK (2006702)
- SHUR-LINE 2Pk 3" Foam Repl Cover (2006687)
- SHUR-LINE 9" Paint Roller Cover, 1/4" Nap, Woven Fabric (2006900)
- SHUR-LINE 9" Paint Roller Cover, 9/16" Nap, Microfiber (2006898)
- SHUR-LINE 9" Paint Roller Cover, 3/4" Nap, Knit Fabric (2006906)
- SHUR-LINE 9" Paint Roller Cover, 3/8" Nap, Woven Fabric (2006881)
- ARROWORTHY 18 in Paint Roller Cover, 3/8" Nap, Woven Synthetic Fabric (18FGL3)
- Shur-Line Paint Roller Covers