Shop All Paint Roller Covers
Shur-Line
6" Mini Paint Roller Cover, 3/8" Nap, Fabric, 6 PK
Mfr # 2006784
Zoro # G9991125
product price: $11.35
/pk 6, $1.89/ea
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 6"
- Roller Length 6"
- Nap 3/8"
- Cover Material Fabric
Product Information
- Brand Shur-Line
- MFR # 2006784
- Zoro # G9991125
- UPC # 022384049758
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Length | 6" |
Roller Length | 6" |
Overall Length | 7-3/4" |
Nap Size | 3/8 in |
Core Diameter | 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Mini Paint Roller Cover |
Nap | 3/8" |
Cover Material | Fabric |
Core Material | Polypropylene |
Surfaces | Semi-Smooth |
Style | Mini Roller Refill |
Paint Type | Oil Based, Water Based |
For Use With | Ceilings, Walls |
Surface Texture | Semi-Smooth |
Cover Type | Standard |
Compatible Roller Frame Style | Wire |
Surface Material | Drywall |
Description
Mini Paint Roller Cover, Cover Type Standard, Surface Texture Semi-Smooth, Compatible Roller Frame Style Wire, 6 in Overall Length, 3/8 in Nap Size, Surface Material Drywall, Paint Type Oil Based Paints, Water Based Paints, Core Diameter 1/4 in, Cover Material Polyester, Core Material Polypropylene, For Use With Ceilings, Walls, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINWAX QT SG Polyurethane (63005)
- BESTT LIEBCO 9" Paint Roller Cover, 3/4" Nap Nap, Polyester (84809)
- BASCO Paint Can and Lid, Unlined, 1/2 pt. (MPC8UL-P)
- RUST-OLEUM 1 gal Floor Paint, High Gloss Finish, Safety Blue, Water Base (261117)
- SHUR-LINE 9" Paint Roller Cover, 1/4" Nap, Woven Fabric (2006900)
- SHUR-LINE 6" Mini Paint Roller Cover, Velour, 2 PK (2006702)
- SHUR-LINE 2Pk 3" Foam Repl Cover (2006687)
- SHUR-LINE 9" Paint Roller Cover, 1/4" Nap, Woven Fabric, 3 PK (2006901)
- SHUR-LINE 3" Paint Roller Cover, 3/8" Nap, Knit Fabric, 2 PK (2007312)
- SHUR-LINE 9" Paint Roller Cover, 1/2" Nap, Knit Fabric (2006904)
- SWIVEL 54052 2 in. Foam Roller (SW3570957)
- Shur-Line Paint Rollers and Frames