Shop All Paint Roller Covers
Shur-Line
4" Paint Roller Cover, 3/8" Nap, Knit Fabric, 2 PK
Mfr # 2007313
Zoro # G3883638
product price: $3.69
/pk 2, $1.85/ea
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Roller Length 4"
- Length 4"
- Nap 3/8"
- Cover Material Knit Fabric
Product Information
- Brand Shur-Line
- MFR # 2007313
- Zoro # G3883638
- UPC # 022384037427
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 4" |
Length | 4" |
Overall Length | 4 in |
Nap Size | 3/8 in |
Core Diameter | 1 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Paint Roller Cover |
Nap | 3/8" |
Cover Material | Knit Fabric |
Core Material | Polypropylene |
Surfaces | Semi-Smooth |
Style | Roller |
Paint Type | All Paints, Stain |
Includes | Low Lint Nap |
For Use With | All Paints |
Surface Material | Drywall |
Cover Type | Mini |
Compatible Roller Frame Style | Cage |
Surface Texture | Semi-Smooth |
Description
Paint Roller Cover, Cover Type Mini, Surface Texture Semi-Smooth, Compatible Roller Frame Style Cage, 4 in Overall Length, 3/8 in Nap Size, Surface Material Drywall, Paint Type All Paints, Stains, Core Diameter 1 1/2 in, Cover Material Knit Fabric, Core Material Polypropylene, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACO Airless Tip, Sz 0.031In, Pattern 12-14 In (LTX631)
- RUST-OLEUM Professional High Performance Flat Black Oil-Based Protective Paint 1 gal (K7776-402)
- RUST-OLEUM Epoxy Activator and Finish Kit, Safety Red, Gloss, (2) 1 gal, 125 sq ft/gal, 9100 Series (59YE64)
- ZINSSER Wallpaper Scraper/ Replacement Blades (98015)
- SHUR-LINE FOAM ROLLER 6 IN, 2PK (2006695)
- SHUR-LINE 3" Paint Roller Cover, 3/8" Nap, Knit Fabric, 2 PK (2007312)
- SHUR-LINE 9" Paint Roller Cover, 9/16" Nap, Microfiber (2006898)
- SHUR-LINE 9" Paint Roller Cover, 1/2" Nap, Knit Fabric (2006904)
- SHUR-LINE 9" Paint Roller Cover, 1/4" Nap, Woven Fabric (2006900)
- SHUR-LINE 9" Paint Roller Cover, 3/8" Nap, Woven Fabric, 3 PK (2006882)
- PURDY 6-1/2 in. Rlr Cvr Ultra Fn Jumbo 2Pk 3/8 in. (140626052)
- Shur-Line Paint Rollers and Frames