Shop All Paint Roller Covers
Shur-Line
4" Mini Paint Roller Cover, Foam, 6 PK
Mfr # 2006697
Zoro # G3273264
original price:
$14.00
14% off
new price: $11.99
/pk 6, $2.00/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 4"
- Length 4"
- Cover Material Foam
Product Information
- Brand Shur-Line
- MFR # 2006697
- Zoro # G3273264
- UPC # 22384049703
- Country of Origin China
- Category Paint Roller Covers
Dimensions
Roller Length | 4" |
Length | 4" |
Details
Item | Mini Paint Roller Cover |
Cover Material | Foam |
Description
Provides a smooth finish with enamels, varnish and high-gloss paints. Covered roller end paints corners and walls.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER CHIP BRUSH 2""W (WV20)
- GENERAL FINISHES 1 Qt Van Dyke Brown Glaze Effects Water-Based Translucent Color (QTVDB)
- GRACO Seal Tip Rac Iv Graco (243004)
- DEFT 1 Gal Clear Polyurethane WaterBased Interior/Exterior Semi-Gloss (DFT258)
- SHUR-LINE FOAM ROLLER 6 IN, 2PK (2006695)
- SHUR-LINE 3" Paint Roller Cover, 3/8" Nap, Knit Fabric, 2 PK (2007312)
- SHUR-LINE 6" Mini Paint Roller Cover, Foam, 2 PK (2006700)
- SHUR-LINE 9" Paint Roller Cover, 3/8" Nap, Woven Fabric, 3 PK (2006882)
- SHUR-LINE 9" Paint Roller Cover, 1" Nap, Knit Fabric (2006907)
- SHUR-LINE 9" Paint Roller Cover, 3/4" Nap, Knit Fabric (2006906)
- WOOSTER 7" Paint Roller Cover, 3/16" Nap, Foam (R265-7)
- Shur-Line Paint Roller Covers