Shop All Paint Brushes
Shur-Line
2-1/2" Flat Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle
Mfr # 70001FV25
Zoro # G5480706
original price:
$10.58
20% off
new price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Flat Sash
- Basic Bristle Material Synthetic
- Bristle Material Nylon/Polyester
- Basic Handle Material Wood
- Handle Material Wood
Product Information
- Brand Shur-Line
- MFR # 70001FV25
- Zoro # G5480706
- UPC # 022384964013
- Country of Origin China
- Category Paint Brushes
Dimensions
Brush Size | 2-1/2" |
Bristle Length | 2 1/2 in |
Overall Length | 10 1/4 in |
Overall Width | 3 in |
Bristle Width | 2 1/2 in |
Description
Paint Brush, Brush Style Flat Sash, Filament Type Synthetic, Filament Material Polyester/Nylon, Brush Size 2 1/2 in, Bristle Thickness 11/16 in, Bristle Length 2 1/2 in, Bristle Stiffness Soft, Handle Type Beavertail, Basic Handle Material Wood, For Paint or Coating Type All Paints and Coatings, Surface Material Drywall, For Paint Base Type Water, Surface Texture Semi-Smooth, Smooth, Ultra Smooth, Application Ceilings, Walls, Bristle Width 2 1/2 in, Ferrule Material Copper Plated Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM 10 Oz White Touch'n Tone General Purpose Spray Paint (55280830)
- RAINGUARD BRANDS 16 Oz Kit Whiteboard Paint Covers 25 Sq. Ft., Gloss, White (SP-1216)
- MODERN MASTERS 1 Qt Modern Masters ME514 Shimmering Sky WB Decorative Metallic Paint (ME514)
- SHUR-LINE 3" Flat Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (70001FV30)
- SHUR-LINE 1-1/2" Flat Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (70001FV15)
- SHUR-LINE 4" Flat Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (70001FV40)
- SHUR-LINE Shur-Line 1000C Paint Edger Pro (6819833)
- SHUR-LINE 3" Flat Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (2002031)
- SHUR-LINE Shur-Line 694622 Polyester Paint Brushes; 3 Pack (694622)
- PROFORM PAINT BRUSH 2""LNG HNDL (E2.0AS)
- Shur-Line Paint Brushes