Shop All Heat Shrink Tubing
This Product is Discontinued
Shrinkflex
ShrinkFlex® Heat Shrink Tubing Kit - 3:1 Shrink Ratio - 6 Sizes - 6" Lengths - 110 Pcs Total - Black (Discontinued)
Mfr # HSK3-1-KIT-BK
Zoro # G203527912
This Product is Discontinued
Key Features
- Color Black
- Shrink Tubing Kit Type 3:1 Shrink Ratio Kit
- Shrink Tubing Material Polyolefin
- Shrink Tubing Type Heat Shrink Tubing
- Shrink Tubing Material Type Flexible
Product Information
- Brand Shrinkflex
- MFR # HSK3-1-KIT-BK
- Zoro # G203527912
- Country of Origin China
- Category Heat Shrink Tubing
Dimensions
Shrink Tubing Length | 6" inches |
Length | 6 in |
Details
Color | Black |
Shrink Tubing Kit Type | 3:1 Shrink Ratio Kit |
Shrink Tubing Material | Polyolefin |
Shrink Tubing Type | Heat Shrink Tubing |
Shrink Tubing Material Type | Flexible |
Flame Retardant | Yes |
Shrink Tubing Wall Type | Thin Wall |
Shrink Ratio | 3:1 |
Number of Pieces | 110 Pcs |
Temp. Range | -67 to 275 Degrees F |
Material | Polyolefin |
Item | Heat Shrink Tubing Kit |
Includes | 1/8" - 1/4" - 3/8" - 1/2" - 3/4" - 1" (110 6" pcs total) |
Pack Quantity | 110 Pcs |
Description
Shrinkflex heat shrink tubing kits are also available in a variety of colors and sizes even a mixed color kit making a really great addition to your shop. Don't be stuck again with the wrong shrink tubing, Cabletiesandmore.com has you covered. At CableTiesAndMore we know that you are not always going to know what size you are going to need for your next project. Nothing can be more frustrating than to be in the middle of a job and find that the heat shrink tubing you have is not the right size. To help solve this, we created a new series of multi-size heat shrink kits. Our 2-1 and 3-1 kits have 6 sizes to work with and give you a perfect selection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.