Shop All Heat Shrink Tubing
Shrink-Kon
Shrink Tubing, 2.0in ID, Black, 15in, PK2
Mfr # HS500-1000L
Zoro # G3306441
original price:
$70.89
4% off
new price: $67.49
/pk 2, $33.75/ea
$67.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Shrink Tubing I.D. Before Shrinking 2.0 in
- I.D. After Shrinking 0.63 in
- Shrink Tubing Material Polyolefin
- Shrink Tubing Type Heat Shrink Tubing
Product Information
- Brand Shrink-Kon
- MFR # HS500-1000L
- Zoro # G3306441
- UPC # 786210872032
- Country of Origin Canada
- Category Heat Shrink Tubing
Dimensions
Shrink Tubing Length | 15 in |
Use Shrink Tubing With Wire Size | 250 to 600 kcmil |
Use With Wire Size | 250 MCM to 600 MCM |
Length | 15 in |
Length (Straight Wireway) | 15 in |
Standard Length (inches) | 15 |
Nominal diameter inch | 2 inch |
Inner diameter after heat-shrink | 0.63 inch |
Inner diameter before heat-shrink | 2 inch |
Description
Heat Shrink Tubing, Heavy Wall, Material Cross-Linked Polyolefin with Adhesive, Flame Retardant No, Adhesive Lined Yes, Shrink Ratio 3:1, Use With Wire Size 250 MCM to 600 MCM, I.D. Before Shrinking 2 in, I.D. After Shrinking 0.63 in, Wall Thickness After Shrinking 0.16 in, Length 15 in, Shrink Tubing Properties High Heat Resistant, Color Black, Temp. Range -67 Degrees to 230 Degrees F, Package Style Individual Pieces, Min. Shrink Temp. 248 Degrees F, Dielectric Strength 600 V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Vortex® Spiral Wrap Tubing - 3/8" Inside Diameter - 100 Ft Length - Natural Polyethylene (SPW-375SP-NATURAL)
- EATON BUSSMANN Glass Fuse, GDC Series, Time-Delay, 6.30A, 250V AC, 63A at 250V AC, 5 PK (GDC-6.3A)
- PANDUIT Cable Tie, 7.4"L, Peek, Brown, PK1000 (PLT2S-M71)
- LITTELFUSE Midget Fuse, FLQ Series, Time-Delay, 0.50A, 500V AC, Non-Indicating, 10kA at 500V AC (FLQ.500)
- SHRINK-KON Shrink Tubing, 1.1in ID, Black, 4ft, PK5 (HS4-30-4)
- SHRINK-KON Shrink Tubing, 0.5in ID, Black, 6in, PK10 (CPO50006)
- SHRINK-KON Shrink Tubing, 0.51in ID, Black, 6in, PK25 (HS12-6L)
- SHRINK-KON Shrink Tubing, 1.5in ID, Black, 12in, PK5 (HS40-400L)
- SHRINK-KON Shrink Tubing, 0.25in ID, Black, 6in, PK20 (CPO25006)
- SHRINK-KON Shrink Tubing, 0.75in ID, Black, 6in, PK10 (CPO75006)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 100' Length - Blue (HS363-S100-BLUE)
- Shrink-Kon Heat Shrink Tubing