Shop All Heat Shrink Tubing
Shrink-Kon
Shrink Tubing, 1.5in ID, Black, 12in, PK5
Mfr # HS40-400L
Zoro # G0983281
$50.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Shrink Tubing I.D. Before Shrinking 1.5 in
- Shrink Tubing Material Polyolefin
- I.D. After Shrinking 0.47 in
- Shrink Tubing Type Heat Shrink Tubing
Product Information
- Brand Shrink-Kon
- MFR # HS40-400L
- Zoro # G0983281
- UPC # 786210878584
- Country of Origin Canada
- Category Heat Shrink Tubing
Dimensions
Shrink Tubing Length | 12 in |
Use Shrink Tubing With Wire Size | 2/0 AWG to 350 kcmil |
Use With Wire Size | 2/0 AWG to 350 MCM |
Length | 12 in |
Length (Straight Wireway) | 12 in |
Standard Length (inches) | 12 |
Inner diameter after heat-shrink | 0.47 inch |
Nominal diameter inch | 1 1/2 inch |
Inner diameter before heat-shrink | 1.5 inch |
Description
Heat Shrink Tubing, Heavy Wall, Material Cross-Linked Polyolefin with Adhesive, Flame Retardant No, Adhesive Lined Yes, Shrink Ratio 3:1, Use With Wire Size 2/0 AWG to 350 MCM, I.D. Before Shrinking 1.5 in, I.D. After Shrinking 0.47 in, Wall Thickness After Shrinking 0.16 in, Length 12 in, Shrink Tubing Properties High Heat Resistant, Color Black, Temp. Range -67 Degrees to 230 Degrees F, Package Style Individual Pieces, Min. Shrink Temp. 248 Degrees F, Dielectric Strength 600 V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Circuit Breaker Fixed Padlock Attachment (EDPAF)
- HARTING Han Q5/0 Insert Female Quick L, PK 10 (09120052734)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 1" Trade (232-SW)
- DWYER INSTRUMENTS Temperature Sensor, Ss Wall Temp Sens B (TE-WSS-B)
- SHRINK-KON Shrink Tubing, 0.35in ID, Black, 6in, PK25 (HS16-12L)
- SHRINK-KON Shrink Tubing, 0.25in ID, Black, 6in, PK20 (CPO25006)
- SHRINK-KON Shrink Tubing, 0.75in ID, Black, 4ft, PK5 (HS6-1-4)
- SHRINK-KON Shrink Tubing, 0.35in ID, Black, 4ft, PK5 (HS16-12-4)
- SHRINK-KON Shrink Tubing, 1.1in ID, Black, 4ft, PK5 (HS4-30-4)
- SHRINK-KON Shrink Tubing, 0.75in ID, Black, 6in, PK10 (CPO75006)
- INSULTAB Shrink Tubing, 0.75in ID, Black, 6in, PK5 (HS-VTN 3/4 Blk 6)
- Shrink-Kon Heat Shrink Tubing