Shop All Heat Shrink Tubing
Shrink-Kon
Shrink Tubing, 0.51in ID, Black, 6in, PK25
Mfr # HS12-6L
Zoro # G0712783
original price:
$68.74
14% off
new price: $58.79
/pk 25, $2.35/ea
$58.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Shrink Tubing I.D. Before Shrinking 0.51 in
- I.D. After Shrinking 0.16 in
- Shrink Tubing Material Polyolefin
- Shrink Tubing Type Heat Shrink Tubing
Product Information
- Brand Shrink-Kon
- MFR # HS12-6L
- Zoro # G0712783
- UPC # 786210878560
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Shrink Tubing Length | 6 in |
Use Shrink Tubing With Wire Size | 8 to 6 AWG |
Use With Wire Size | 8 AWG to 6 AWG |
Length | 6 in |
Length (Straight Wireway) | 6 in |
Inner diameter after heat-shrink | 0.16 inch |
Inner diameter before heat-shrink | 0.51 inch |
Nominal diameter inch | 1/2 inch |
Description
Heat Shrink Tubing, Heavy Wall, Material Cross-Linked Polyolefin with Adhesive, Flame Retardant No, Adhesive Lined Yes, Shrink Ratio 3:1, Use With Wire Size 8 AWG to 6 AWG, I.D. Before Shrinking 0.51 in, I.D. After Shrinking 0.16 in, Wall Thickness After Shrinking 0.09 in, Length 6 in, Shrink Tubing Properties High Heat Resistant, Color Black, Temp. Range -67 Degrees to 230 Degrees F, Package Style Individual Pieces, Min. Shrink Temp. 248 Degrees F, Dielectric Strength 600 V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Machine Tool Wire, AWM, MTW, TEW, TFF, 16 AWG, 500 ft, Light Blue, PVC Insulation (76512.18.16)
- SIEMENS Module (6SL3055-0AA00-5EA3)
- MASTER APPLIANCE Butt Splice Connector Jar, 10-12 AWG, Yel (11542)
- COMMSCOPE Wall Plate, 2 Gang, 8 Port, Ivory (M28L-246)
- SHRINK-KON Shrink Tubing, 2.0in ID, Black, 4ft, PK2 (HS500-1000-4)
- SHRINK-KON Shrink Tubing, 1.5in ID, Black, 4ft, PK5 (HS40-400-4)
- SHRINK-KON Shrink Tubing, 0.5in ID, Black, 6in, PK10 (CPO50006)
- SHRINK-KON Shrink Tubing, 0.375in ID, Black, 6in, PK20 (CPO37506)
- SHRINK-KON Shrink Tubing, 0.35in ID, Black, 4ft, PK5 (HS16-12-4)
- SHRINK-KON Shrink Tubing, 1.0in ID, Black, 6in, PK5 (CPO100006)
- BRADY Hot Stamper Shrink Tubing, 100 ft. L, Wht (PVC-9)
- Shrink-Kon Heat Shrink Tubing