Shop All Heat Shrink Tubing
Shrink-Kon
Shrink Tubing, 0.187in ID, Black, 6in, PK20
Mfr # CPO18706
Zoro # G1484296
product price: $12.59
/pk 20, $0.63/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Shrink Tubing I.D. Before Shrinking 0.187 in
- I.D. After Shrinking 0.09 in
- Shrink Tubing Material Cross-Linked Polyolefin
- Shrink Tubing Type Heat Shrink Tubing
Product Information
- Brand Shrink-Kon
- MFR # CPO18706
- Zoro # G1484296
- UPC # 786210851631
- Country of Origin China
- Category Heat Shrink Tubing
Dimensions
Shrink Tubing Length | 6 in |
Use Shrink Tubing With Wire Size | 20 to 18 AWG |
Use With Wire Size | 20 AWG to 18 AWG |
Length | 6 in |
Length (Straight Wireway) | 6 in |
Standard Length (inches) | 6 |
Description
Heat Shrink Tubing, Thin Wall, Material Cross-Linked Polyolefin, Flame Retardant Yes, Adhesive Lined No, Shrink Ratio 2:1, Use With Wire Size 20 AWG to 18 AWG, I.D. Before Shrinking 0.19 in, I.D. After Shrinking 0.09 in, Wall Thickness After Shrinking 0.02 in, Length 6 in, Color Black, Temp. Range -55 Degrees to 135 Degrees F, Package Style Individual Pieces, Min. Shrink Temp. 248 Degrees F, Dielectric Strength 600 V, Max. Temp. Rating 135 Degrees F, Min. Temp. Rating -55 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 12V DC Coil Volts, Octal, 11 Pin, 3PDT (750XCXRC-12D)
- LUTRON Lighting Dimmer, 1-Pole, 120V, Ivory (PD-6WCL-IV)
- HUBBELL Electrical Box Cover, 1-Gang, 1 Gang, Rectangular, Aluminum, Blank and Flat (5173-5)
- LEVITON Conn Locking L14-20R 20A (02413-0PB)
- SHRINK-KON Shrink Tubing, 0.35in ID, Black, 6in, PK25 (HS16-12L)
- SHRINK-KON Shrink Tubing, 1.1in ID, Black, 4ft, PK5 (HS4-30-4)
- SHRINK-KON Shrink Tubing, 0.25in ID, Black, 6in, PK20 (CPO25006)
- SHRINK-KON Shrink Tubing, 0.75in ID, Black, 6in, PK10 (CPO75006)
- SHRINK-KON Shrink Tubing, 0.35in ID, Black, 4ft, PK5 (HS16-12-4)
- SHRINK-KON Shrink Tubing, 0.51in ID, Black, 6in, PK25 (HS12-6L)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 100' Length - Green (HS364-S100-GREEN)
- Shrink-Kon Heat Shrink Tubing