Shop All Shower & Bathtub Parts
Showerscape
Wall Mount Water Supply Elbow, Polished Brass
Mfr # K173T2
Zoro # G3745708
$35.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- Material Brass
- UPC/CUPC Certified false
- DOE Certified false
- Pullout Spray false
Product Information
- Brand Showerscape
- MFR # K173T2
- Zoro # G3745708
- UPC # 663370124884
- Country of Origin Taiwan, Province of China
- Category Shower & Bathtub Parts
Dimensions
Item Height (Inch) | 1.25 |
Item Length (Inch) | 1.94 |
Item Width (Inch) | 1.94 |
Description
This water supply elbow delivers a simplistic design, perfect for use in any bathroom. Use it to connect your hand shower hose to a direct water supply behind your shower wall. Hand shower holder and other accessories are sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" Black Forged Steel Union Class 3000 (1MNU5)
- WATTS Dielectric Flange, 3 In, FIP, 175 psi (3200 3)
- T&S BRASS Waste Twist, 3 X 2 W/ Overflow, Npt Adapter (B-3940-01)
- ZORO SELECT 1" MNPT x 6 ft. TBE 316 Stainless Steel Pipe Sch 80 (E6BNF22)
- SHOWERSCAPE Wall Mount Water Supply Elbow, Brushed Nickel (K173T8)
- SHOWERSCAPE Showerscape K190A1 Vacuum Breaker for Shower, Polished Chrome (K190A1)
- SHOWERSCAPE Showerscape K150F0 Trimscape Shower Arm Flange, Matte Black (K150F0)
- SHOWERSCAPE Wall Mount Water Supply Elbow, Brushed Nickel (K173M8)
- SHOWERSCAPE K173A0 Wall Mount Water Supply Elbow, Matte Black (K173A0)
- SHOWERSCAPE Shower Arm Flange, Oil Rubbed Bronze (K150F5)
- DELTA Shower Arm (RP40593SS)
- Showerscape Shower & Bathtub Parts