Shop All Shower Heads
Showerscape
Shower Head, Polished Chrome, Ceiling Mount
Mfr # K225K21
Zoro # G3925188
Free Shipping & Returns
$155.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 17" Shower Arm
- Features 126 Water Channels; Rain Drop Technology
- Material Brass
- Flow Rate 1.8 gpm
- Mounting Type Ceiling Mount
Product Information
- Brand Showerscape
- MFR # K225K21
- Zoro # G3925188
- UPC # 663370098970
- Country of Origin Taiwan, Province of China
- Category Shower Heads
Dimensions
Height | 21.19" |
Width | 10" |
Depth | 4.19" |
Face Dia. | 10" |
Item Width (Inch) | 10 |
Item Length (Inch) | 21.19 |
Item Height (Inch) | 4.19 |
Description
Step into a rainforest with this rain shower head's soothing nature and calming water flow. With 126 water channels, the Trimscape 10-Inch Shower Head with 17-Inch Ceiling Mounted Shower Arm will rejuvenate both your body and soul. The rain drop technology coupled with the 10" diameter face ensures that every part of your body feels the soothing sensation of rain.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Renovation, Kit-600 Series T/S Chr (RP54870)
- AMERICAN STANDARD Jocelyn 9316.001.002 Kitchen Faucet with Side Spray, 1-Faucet Handle, Brass, Polished Chrome (9316001.002)
- CHERNE Pipe Plug, Mechanical, 12 In, Aluminum (272922)
- AMERICAN STANDARD WalMnt Right Angle ShwerArm 2" (1660.194.278)
- SHOWERSCAPE Shower Head, Matte Black, Wall Mount (KX670)
- SHOWERSCAPE Shower Head, Oil Rubbed Bronze, Wall Mount (K225K15)
- SHOWERSCAPE KX82650 Claremont Hand Shower Head, Matte Black (KX82650)
- SHOWERSCAPE Shower Head, Matte Black, Wall Mount (K139A0MB)
- SHOWERSCAPE Shower Head, Brushed Nickel, Wall Mount (CK132A8)
- SHOWERSCAPE Shower Head, Brushed Brass, Wall Mount (K139A7)
- KISSLER wall, Shower Head, Chrome Plated, Wall (776-0080)
- Showerscape Shower Heads