Shop All Shower Heads
Showerscape
Shower Head, Oil Rubbed Bronze, Wall Mount
Mfr # CK138A5
Zoro # G3933685
$48.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Tarnish-Resistant; 6-Jets
- Material Brass
- Flow Rate 1.8 gpm
- Mounting Type Wall Mount
- ADA Compliant false
Product Information
- Brand Showerscape
- MFR # CK138A5
- Zoro # G3933685
- UPC # 663370344947
- Country of Origin Taiwan, Province of China
- Category Shower Heads
Dimensions
Height | 4" |
Width | 3" |
Depth | 3" |
Face Dia. | 2-1/4" |
Item Length (Inch) | 4 |
Item Width (Inch) | 3 |
Item Height (Inch) | 3 |
Description
This minimalist adjustable shower head design is anything but ordinary. Allow it to soothe aching muscles with its effortlessly adjustable flow pattern. Changing the pressure and flow is as simple as turning the knob on the side. The oil rubbed bronze finish also enhances your bathroom design with its tarnish-resistant qualities.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMMONS 2" NPT Bronze Foot Valve (457SB)
- ZURN Plastic, White Finish, Replacement Bucket (P1900-23)
- ZORO SELECT PVC Long Socket Coupling, Socket x Socket, 1-1/2 in Pipe Size (428015)
- GF PIPING SYSTEMS ChlorFIT Pipe, 1 1/2 in Nominal Pipe Size, White, 10 ft Overall Length, Unthreaded, Schedule 40 (H0400150PW1000)
- SHOWERSCAPE Shower Head, Brushed Brass, Wall Mount (K139A7)
- SHOWERSCAPE Shower Head, Antique Brass, Wall Mount (K137A3)
- SHOWERSCAPE Shower Head, Brushed Brass, Wall Mount (K136A7)
- SHOWERSCAPE Shower Head, Oil Rubbed Bronze, Wall Mount (K225K15)
- SHOWERSCAPE KX82650 Claremont Hand Shower Head, Matte Black (KX82650)
- SHOWERSCAPE Shower Head, Matte Black, Wall Mount (K139A0MB)
- ROHL Shower Head, Polished Chrome, Wall (WI0123APC)
- Showerscape Bathtub Faucets & Accessories