Shop All Shower Heads
Showerscape
Shower Head, Matte Black, Wall Mount
Mfr # K139A0MB
Zoro # G3106034
product price: $100.72
/ea
Free Shipping & Returns
$100.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Matte Black
- Material Brass;Zinc Alloy
- Flow Rate 1.8 gpm
- Length 3.63
- Width 3.63
Product Information
- Brand Showerscape
- MFR # K139A0MB
- Zoro # G3106034
- UPC # 663370687440
- Country of Origin Taiwan, Province of China
- Category Shower Heads
Dimensions
Length | 3.63 |
Width | 3.63 |
Height | 4.75 |
Face Dia. | 3-5/8" |
Depth | 3.63" |
Item Width (Inch) | 3.63 |
Item Length (Inch) | 3.63 |
Item Height (Inch) | 4.75 |
Description
This minimalist adjustable shower head design is anything but ordinary. Allow it to soothe aching muscles with its effortlessly adjustable flow pattern. Changing the pressure and flow is as simple as turning the knob on the side. The matte black finish also enhances your bathroom design with its tarnish-resistant qualities.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Button Assembly, Use w/2VEF7 And 2VEF9 (WES23A)
- WATTS Pilot Rebuild Kit (26aRK)
- AMERICAN STANDARD ColnyDbTpmt 20G Ss Sink 4H wDrin (20DB.8332284S.075)
- B & K KITCHEN FAUCT VLV KHLR (GP1093674)
- SHOWERSCAPE Shower Head, Brushed Brass, Wall Mount (K139A7)
- SHOWERSCAPE KX82650 Claremont Hand Shower Head, Matte Black (KX82650)
- SHOWERSCAPE Shower Head, Matte Black, Wall Mount (KX670)
- SHOWERSCAPE Shower Head, Brushed Brass, Wall Mount (K136A7)
- SHOWERSCAPE Shower Head, Oil Rubbed Bronze, Wall Mount (K225K15)
- SHOWERSCAPE Shower Head, Brushed Nickel, Wall Mount (CK132A8)
- SPEAKMAN Neo VS-5000-BN-E15 Exhilaration Hand Held Shower Head (VS-5000-BN-E15)
- Showerscape Bathtub Faucets & Accessories