Shop All Shower Heads
Showerscape
Shower Head, Brushed Nickel, Wall Mount
Mfr # CK132A8
Zoro # G3926387
$32.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Features Tarnish-Resistant
- Flow Rate 1.8 gpm
- Mounting Type Wall Mount
- ADA Compliant false
Product Information
- Brand Showerscape
- MFR # CK132A8
- Zoro # G3926387
- UPC # 663370344862
- Country of Origin Taiwan, Province of China
- Category Shower Heads
Dimensions
Height | 3-9/16" |
Width | 2-11/16" |
Depth | 2-1/4" |
Face Dia. | 2-1/4" |
Item Width (Inch) | 2.25 |
Item Height (Inch) | 2.25 |
Item Length (Inch) | 3.75 |
Description
This minimalist adjustable shower head design is anything but ordinary. Allow it to soothe aching muscles with its effortlessly adjustable flow pattern. Changing the pressure and flow is as simple as turning the knob on the side. The brushed nickel finish also enhances your bathroom design with its tarnish-resistant qualities.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1/8" Malleable Iron Merchant Coupling Class 150 (0320200009)
- PENTAIR ECP5-10, 255482-43 ELEMENT (ECP5-10)
- THRIFCO PLUMBING Faucet Reseater Kit / Double Cone Reamer (4400176)
- ZORO SELECT 1-1/2" x 1" Malleable Iron 90 Degree Reducing Elbow Class 150 (5P452)
- SHOWERSCAPE Shower Head, Brushed Brass, Wall Mount (K136A7)
- SHOWERSCAPE Shower Head, Matte Black, Wall Mount (K139A0MB)
- SHOWERSCAPE Shower Head, Antique Brass, Wall Mount (K137A3)
- SHOWERSCAPE Shower Head, Matte Black, Wall Mount (KX670)
- SHOWERSCAPE Shower Head, Brushed Brass, Wall Mount (K139A7)
- SHOWERSCAPE Shower Head, Oil Rubbed Bronze, Wall Mount (K225K15)
- DELTA Universal Showering Components 3-Setting Raincan Shower Head (52680)
- Showerscape Bathtub Faucets & Accessories